Shop All Lab Hot Plates
This Product is Discontinued
Talboys
Hotplate, 7x7, Aluminum ADV (Discontinued)
Mfr # 984TA7AHPUSA
Zoro # G7603267
Free Shipping & Returns
This Product is Discontinued
Key Features
- Temp. Range (F) 41 Degrees to 752 Degrees
- Temp. Range (C) 5 Degrees to 400 Degrees
- Voltage 120
- Overall Length 14.8 in
- Overall Width 9.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Talboys
- MFR # 984TA7AHPUSA
- Zoro # G7603267
- Country of Origin United States
- Category Lab Hot Plates
Dimensions
Overall Length | 14.8 in |
Overall Width | 9.9 in |
Plate Length | 7 in |
Overall Height | 4.3 in |
Plate Width | 7 in |
Details
Item | Hotplate |
Temp. Range (F) | 41 Degrees to 752 Degrees |
Temp. Range (C) | 5 Degrees to 400 Degrees |
Voltage | 120 |
Variable Speed | No |
Voltage Rating | 120V |
Watts | 950 W |
Load Capacity - Metric | 2.5 L |
Plate Material | Aluminum |
Standards | TUV |
Auto Shutoff | Yes |
Includes Timer | No |
Amps | 7.9 A |
Temp. Range | Ambient + 5 To 400C |
Plate Shape | Square |
Hot Plate Item | Hot Plate |
Description
Hot Plate, Temp. Range (C) 5 Degrees to 400 Degrees , Temp. Range (F) 41 Degrees to 752 Degrees , Plate Length 7 in, Plate Width 7 in, Plate Shape Square, Plate Material Aluminum, Load Capacity - Metric 2.5 L, Overall Height 4.3 in, Overall Length 14.8 in, Overall Width 9.9 in, Variable Speed No, Auto Shutoff Yes, Includes Timer No, Voltage 120, 7.9 A Amps, 950 W Watts, Standards TUV
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.