Shop All Lab Hot Plates
This Product is Discontinued
Talboys
Hotplate, 4x4, Ceramic ADV (Discontinued)
Mfr # 984TA4CHPUSA
Zoro # G4618354
Free Shipping & Returns
This Product is Discontinued
Key Features
- Temp. Range (F) 41 Degrees to 932 Degrees
- Temp. Range (C) 5 Degrees to 500 Degrees
- Voltage 120
- Overall Width 6.6 in
- Plate Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Talboys
- MFR # 984TA4CHPUSA
- Zoro # G4618354
- UPC # 094719310109
- Country of Origin United States
- Category Lab Hot Plates
Dimensions
Overall Width | 6.6 in |
Plate Width | 4 in |
Plate Length | 4 in |
Overall Height | 4.3 in |
Overall Length | 10.8 in |
Details
Item | Hotplate |
Temp. Range (F) | 41 Degrees to 932 Degrees |
Temp. Range (C) | 5 Degrees to 500 Degrees |
Voltage | 120 |
Plate Shape | Square |
Watts | 350 W |
Load Capacity - Metric | 600 mL |
Standards | TUV |
Voltage Rating | 120V |
Variable Speed | No |
Includes Timer | No |
Auto Shutoff | Yes |
Amps | 2.9 A |
Hot Plate Item | Hot Plate |
Plate Material | Ceramic |
Temp. Range | Ambient + 5 to 500C |
Description
Hot Plate, Temp. Range (C) 5 Degrees to 500 Degrees , Temp. Range (F) 41 Degrees to 932 Degrees , Plate Length 4 in, Plate Width 4 in, Plate Shape Square, Plate Material Ceramic, Load Capacity - Metric 600 mL, Overall Height 4.3 in, Overall Length 10.8 in, Overall Width 6.6 in, Variable Speed No, Auto Shutoff Yes, Includes Timer No, Voltage 120, 2.9 A Amps, 350 W Watts, Standards TUV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.