Shop All Power Supplies
Takenaka
Power Supply, 110/220V AC, 12V DC
Mfr # IP1F
Zoro # G204197008
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 110/220V AC
- Output Voltage 12V DC
- Height 3.5 in
- Width 3.25 in
- Length (In.) 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Takenaka
- MFR # IP1F
- Zoro # G204197008
- Country of Origin Unknown
- Category Power Supplies
Dimensions
Height | 3.5 in |
Width | 3.25 in |
Length (In.) | 4.5 |
Details
Item | Power Supply |
Input Voltage | 110/220V AC |
Output Voltage | 12V DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOU Series 35A, 2 Pole, 120/240V AC (QOU235)
- LITTELFUSE Midget Fuse, LLNRK Series, Time-Delay, 100A, 250V AC, Non-Indicating (LNRK100)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (RPM41F7)
- PANDUIT 27.6" L Heavy Duty Cable Tie BK PK 50 (PLT8LH-L0)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 15V DC, 45W, 3A, Panel (SLD15303015T)
- SOLAHD DC Power Supply, 85/264V AC, 12/15V DC, 100W, 3.4 to 4.2A, DIN Rail (SDP315100T)
- SOLA 100-250V-AC AC TO DC POWER SUPPLY (GLS175)
- B&K PRECISION Switching DC Power Supply, 100/240V AC, 18V DC, 20A (1688B)
- MODICON Power Supply, 90/264V AC, 5V DC, 18 W, 3.6A, DIN Rail/Panel (ABLM1A05036)
- LOGO Stabilized Power Supply, 100/240V AC, 24V DC, 31.2W, 1.3A, DIN Rail (6EP33316SB000AY0)
- CABUR Power Supply, 90/264V AC, 24V DC, 240 W, 10A, DIN Rail (XCSF240C)
- Takenaka Power Systems