Shop All Utility Knife Blades
Tajima
Rock Hard Blade, 7-Point, 20-Blade Hard Pack
Mfr # LCB-65-20
Zoro # G711589570
product price: $41.15
/ea
$41.15
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
- Brand Tajima
- MFR # LCB-65-20
- Zoro # G711589570
- Country of Origin China
- Category Utility Knife Blades
Description
Tajima LCB-65-20 Rock Hard Blade, 7-Point, 20-Blade Hard Pack Features and Benefits: Ultra-sharp, heavy-duty 1 inch 25 mm wide x 0.7 mm thick snap-blades6 snap-off segments for a total of 7 cutting edges per blade20 blades, packaged in a protective, moisture-resistant hard packReplacement blades for Rock Hard Aluminist and Rock Hard KnivesThicker and wider than standard blades, ideal for cutting applications that require heavy downward force and lateral blade strengthIntegrates premium steel, Japanese-style tempering and multi-step sharpening to produce a dependable, solid feel and long cutting performance
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
- DEWALT Hacksaw Blade, 12 In., 18 TPI, PK2 (DWHT20551)
- DEWALT Cordless Belt Sander, 1,050 fpm, 20 V, 3" W (DCW220B)
- STRINGLINER Mason Line Reel Ylw 540' (25412)
- DEWALT Drill Bit, 3/8 in. x 6 in., Carbide (01380-PWR)
- EXCEL BLADES #16 Stencil Blades, 5PK (20016IND)
- HYDE 0.025" Heavy Duty Utility Blade Dispenser, PK 100 (42101)
- STARRETT Utility Knife Hook 10 Blade Dispenser, Hook, General Purpose (KSH01R)
- SLICE Ceramic Round Point Safety Blade (10526)
- MARTOR Cartonax Blade, Stainless, PK100 (145.6)
- OLFA 9mm Stainless Steel Snap-Off Blades, 50PK (9282)
- GREENLEE Blade Replacement Pack, Steel, 3" L (03961)
- Tajima Knives, Cutters & Snips