Shop All Utility Knife Blades
Tajima
Retractable Heavy-Duty Drywall Utility Knife w/ Blades
Mfr # VR-102B
Zoro # G411589573
product price: $43.15
/ea
$43.15
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
- Brand Tajima
- MFR # VR-102B
- Zoro # G411589573
- Country of Origin China
- Category Utility Knife Blades
Description
Tajima VR-102B Retractable One Piece Knife w/3 V-REX Fluro-Coat Blades Features and Benefits: Rugged cast metal handle, contoured for optimal fit-in-hand, and with unique forefinger guards for added safetyProvides dependable, hassle-free operation with easy access for blade change, no loose parts to fall out, no unnecessary buttons or functions to failOne-piece hinged handle design open easily with large thumb-screw knobs without need for a screwdriverMagnetic blade retainer prevents accidental blade drop when handle is openedSpring-loaded spare blades clip for safety, also ensures blades remain in prime condition while stored in the handleFeatures: Includes 3 V-REX premium utility knife bladesPremium PerformanceSharp Razar Black BladesJapanese Tempered SteelOptimized for Drywall
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
- KNIPEX External, 5 1/4", 90 deg Angled Precision (49 41 A11)
- MITUTOYO 50 to 300/0.01mm Inside Mic (141-206)
- OSG Thread Forming Tap, M12-1.25, Modified Bottoming, TiCN, 0 Flutes (1615012250)
- HOUGEN 13/16 in. x 2 in. 12,000-Series Annular Cutter Stack Cut (12226S)
- TAJIMA Rock Hard Blade, 7-Point, 20-Blade Hard Pack (LCB-65-20)
- RITE KNIFE Replacement Blade, CB100, PK50 (B.CB.R.9200.204)
- STANLEY 2-Point Utility Blade, 3/4" W, PK400 (11-921B)
- OLFA Rotary Straight Blade, 28mm W, PK10 (RB28-10)
- AMERICAN SAFETY RAZOR American Safety Razor 66-0089 Single Edg (ASR66-0089-DISP)
- GREAT NECK SAW & MFG Utilty Blade Slv 1.125 in.L (12851)
- HYDE 3-1/4" Replacement Wallpaper Shaver Blades, PK 5 (33150)
- Tajima Knives, Cutters & Snips