Tajima

GRATI-LITE M-Series Headlamp, 500 Lumens


product price: $76.45
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

TAJIMA LE-M501D GRATI-LITE M-Series HeadlampSelf-Contained Battery Operated LED Headlamp. 3 Lighting modes Wide-Angle Beam, 321/4 center beam, 861/4 Ambient Light Beam. The performance statement is under ANSI/NEMA FL1-2009 standard. The duration of brightness drops below 10% of the startup value. Illuminated surface diameter is approximately 39.3 in 100 cm when emitted at 19.6 in 50 cm away from the subject 3 Lighting modes of brightness: 500 lm, 250 lm, 50 lm Powerful Neodymium Magnet on the back side Detachable, rotate and slide mechanism Shut-off mode prevents accidental activation and battery depletion when stored for an extensive amount of time 3 x AAA 1.5V batteries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.