Shop All Headlamps
Tajima
GRATI-LITE F-Series Headlamp, 500 Lumens
Mfr # LE-F501D
Zoro # G111788009
product price: $79.99
/ea
Free Shipping & Returns
$79.99
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
TAJIMA LE-F501D GRATI-LITE F Series Headlamp The External Battery Compartment Operated LED Headlamp. 3 Lighting modes Wide-Angle Beam, 261/4 center beam, 1651/4 Ambient Light Beam. The performance statement is under ANSI/NEMA FL1-2009 standard. The duration of brightness drops below 10% of the startup value. Illuminated surface diameter is approximately 39.3 in 100 cm when emitted at 19.6 in 50 cm away from the subject 3 Lighting modes of brightness: 500 lm, 250 lm, 50 lm The external battery compartment can be easily opened or closed while wearing gloves 3 x AA 1.5V batteries
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
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 26W/830/4P/ALTO 10PK)
- PROGRESS LIGHTING Track Accessories Suspended Ceiling Clips, White (P8771-30)
- LUMAPRO Floodlight, Bullet, 120V, 35W, Halogen (6MPA6)
- SHAT-R-SHIELD LED, 25 W, T5, Miniature Bi-Pin (G5) (06636E)
- POLICE SECURITY MORF 230 lm Black LED Head Lamp AAA Battery (98575)
- FENIX LIGHTING Industrial Headlamps, Black, Al, 3 3/8 in L (HM60R)
- STREAMLIGHT STREAMLIGHT 120 Lumens, LED Yellow Headlamp (61200)
- NITECORE 2000 Lumen Rechargeable Focusable Headlamp (HC68)
- 3M Hard Hat Task Light, Plastic, 150L, IntSf (HL300IS)
- ZORO SELECT Headlamp, General Purpose, LED (492T31)
- FOXFURY LIGHTING SOLUTIONS Helmet Light, Intrinsically Safe Fire (400-FF417-5)
- Tajima Headlamps