Shop All Utility Knife Blades
Tajima
1-Inch 7-Point Rock Hard Blade - 10 Blade Pack
Mfr # LCB-65
Zoro # G311589574
product price: $22.85
/ea
$22.85
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
- Brand Tajima
- MFR # LCB-65
- Zoro # G311589574
- Country of Origin China
- Category Utility Knife Blades
Description
Tajima LCB-65 1-Inch 7-Point Rock Hard Blade - 10 Blade Pack Features and Benefits: Ultra-sharp, heavy-duty 1 inch 25 mm wide x 0.7 mm thick snap-blades6 snap-off segments for a total of 7 cutting edges per blade10 blades, packaged in a protective, moisture-resistant hard packReplacement blades for Rock Hard Aluminist & Rock Hard KnivesThicker and wider than standard blades, ideal for cutting applications that require heavy downward force and lateral blade strengthIntegrates premium steel, Japanese-style tempering and multi-step sharpening to produce a dependable, solid feel and long cutting performance
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
- GROZ Gauge, Digital Depth, No Hook, 12" (16092)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16X45, Die Cast Zinc Black Satin, Comp: Steel (K0122.3A41X45)
- WERA Precision Screwdriver Set, Slotted, 6 pcs (05345270001)
- ZORO SELECT Drill Bushing, Type P, Drill Size 49/64 In (P8812NE)
- TAJIMA Rock Hard Blade, 7-Point, 20-Blade Hard Pack (LCB-65-20)
- EXCEL BLADES #17A Narrow Chisel Blades 1/4 in., 5PK (24017IND)
- OLFA Utility Blade, 11/16" W, PK10 (SKB-2S/10B)
- OLFA Blade, Standard, Pk50 (AB-50B)
- DEXTER RUSSELL High Speed Mill Blade 6-1/2 In X -3/4 In (71140)
- WESTWARD Snap-off Utility Blade, 18mm W, PK10 (2ZRL7)
- OLFA Rotary Straight Blade, 18mm W, PK2 (RB18-2)
- Tajima Utility Knife Blades