Shop All Keyed Entry Door Knobs
Taiwan Fu Hsing Industrial
TG Tulip PB Comb Lock
Mfr # BS7L1B KA3
Zoro # G108251394
product price: $29.15
/ea
Sold in multiples of 3 for $87.45
$87.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taiwan Fu Hsing Industrial
- MFR # BS7L1B KA3
- Zoro # G108251394
- UPC # 52088081082
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Knobs
Description
Tru Guard, Polished Brass Finish Tulip Combination Lockset, Includes 1 Keyed Tubular Entry Lockset 1 Single Cylinder Deadbolt, Medium Tulip Style Entry Knob, For Exterior Doors, 5 Pin Cylinder, Rekeyable, KW1 Keyway, 3 Keys Provided, Adjustable Latch Backset, 238 234, Grade 3, 3 Keyed Alike, Utilize TV 113174 EZ1TRV When Making Duplicate Keys
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP 1 1/4 in W x 72 in H Mill Aluminum Continuous Hinge (CA24012572)
- ALARM CONTROLS Electromagnetic Lock Activation, Silver (NTS-2)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNWC1212)
- PRIMELINE TOOLS Door Holder, 4 in, Zinc Diecast, Bronze-Plated Finish, Drop Down, Heavy Duty (Single Pack) (MP4538)
- DEGUARD Commercial Handle - Grade 2 - IC Core - Storeroom - Satin Chrome (DKFIC-26D-ST)
- SARGENT Lever Lockset, Mechanical, Privacy, Grade 2 (28-65U65 KL 10B)
- PREMIER LOCK Brass Mortise Entry Gate Left Hand Lock Set with 2.5 in. Backset and 2 SC1 Keys (MLG01)
- CONSTRUCTOR Constructor Chronos Entry Door Lever Lock Set Knob Handle Set; Oil Rubbed (CON-CHR-ORB-ET)
- DORMA Grade 2 Cylindrical Lock, 40-Privacy/Bedroom/Bath, LC-Lever, C-Rose, Satin Chrome, 2-3/4 Inch (C540-LCC-626)
- TRANS ATLANTIC CO. Satin Stainless Steel Standard Duty Commercial Storeroom Door Knob with IC Core (DL-SVB80IC-US32D)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt Set of 4, Keyed Alike, Solid Brass, 4PK (ED02-4)
- Taiwan Fu Hsing Industrial Door Knob Locksets