Shop All Keyed Entry Door Handles
Taiwan Fu Hsing Industrial
TG BRZ Napl Entry Lever
Mfr # LYEX700B KA2
Zoro # G908217491
product price: $43.49
/ea
Sold in multiples of 2 for $86.98
$86.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taiwan Fu Hsing Industrial
- MFR # LYEX700B KA2
- Zoro # G908217491
- UPC # 52088080436
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Handles
Description
TruGuard, Aged Bronze, Reversible Naples Entry Lever Lockset, For Both Right Hand Or Left Hand Installation, Turn Button Lock, 5 Pin KW1 Cylinder, 238 234 Adjustable Backset, 2 Keys Provided, ReKeyable KW1 Keyway, Grade 3, Keyed Alike In 2'SUtilize TV 113174 EZ1TRV When Making Duplicate Keys
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Stainless Steel Door and Butt Hinge (M74-2078)
- DORMAKABA Manual Hydraulic Stanley QDC 100 Door Closer Extra Heavy Duty Interior and Exterior, Silver (QDC115R689)
- RUBBER-CAL Rubber Cal "Elephant Bark" Rubber Flooring - 1/4 in. x 4 ft. x 15 ft. - Black (03_101_WAB)
- MIDWEST FASTENER 3/4" to 1-3/8" Plastic Adjustable Floor Guides 3PK (66063)
- STANLEY SECURITY Stanley Best 7KC37AB15DS3626 2.75 in. 7K Series Backset 7 Pin Entry 15 Lever & D Rose ANSI Strike Less Core; Satin Chrome (7KC37AB15DS3626)
- DORMAKABA Lever, Grade 1, Heavy Duty, Aluminum (QRT361E689LC)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (F51A ACC 625)
- EMTEK Outside Double Cylinder Flat Black Bronze Finish (CY4-PSCHCTOS5-FB)
- BEST Satin Chrome Dormitory 45H7T15M626RH (887838239327)
- YALE Door Lockset, 1 3/8 to 1 3/4" Thickness (AU4608LN x BSP)
- SURE-LOC HARDWARE Sure-Loc Hardware Cedar Entry Lever with Return, Satin Nickel, Fire rated (CD107-HC 15 UL)
- Taiwan Fu Hsing Industrial Door Locks and Deadbolts