Shop All Cables & U-Locks
Taiwan Fu Hsing Industrial
Taiwan Fu Hsing Industrial 224468 Tru-Guard Combination Lockset - Stainless Steel
Mfr # 224468
Zoro # G504040325
product price: $52.29
/ea
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taiwan Fu Hsing Industrial
- MFR # 224468
- Zoro # G504040325
- UPC # 52088083574
- Country of Origin China
- Category Cables & U-Locks
Description
Features
- Stainless steel, combination lockset, includes keyed entry lockset & single cylinder deadbolt
- Medium tulip style entry knob for exterior doors
- Adjustable latch backset, 2-0.37 - 2-0.75 in. , grade 3, 3 keyed alike
- Finish: Stainless Steel
- Weight: 2.39. lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Surface Bolt, Heavy Duty Lifetime Brass 24" (24SB003)
- SCHLAGE COMMERCIAL Parts N523127 (N523127)
- MSI Urbanslat Natural 16in. X 48in. Matte Ceramic Wall Tile, 3PK (ZOR-PT-0721)
- TARPS NOW Brass Grommets with Plain Washers - Size #3 (TA-GPW3-144)
- KENSINGTON Laptop Lock, 6 ft L, 7/10 in dia., Keyed (K64435WW)
- BRINKS Twisted Steel Core Cable 40mm Padlock High Security Weather Resistant (175-25481)
- KABA KABA: Eplex E5031CWL62641, Electronic Pushbutton Lock, IC Core for Corbin (KABA-E5031CWL62641)
- MAJOR Major: KEE BLOK - Lever Handle Lock Out Device - Keyed Alike - Aluminum Finish (MJR-A200-KA)
- ONSET COMPUTER ConLab Volt AC Transmitter Sensor (T-CON-ACT-300)
- MASTER LOCK Adjustable Cable Lockout, 6ft (1.8m) Cable (S806)
- ORNATUS OUTDOORS Carded - Exra Heavy Duty Zinc Barrel Bolt - 8 in. (OR1639878)
- Taiwan Fu Hsing Industrial Cables & U-Locks