Shop All Drill Bit Cases & Cabinets
Taiki
Taiki 8" 3-Jaw Hollow Power Lathe Chuck-A6
Mfr # 3900-4588
Zoro # G2493664
product price: $1,222.99
/ea
Free Shipping & Returns
$1,222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taiki
- MFR # 3900-4588
- Zoro # G2493664
- UPC # 769053025186
- Country of Origin Taiwan, Province of China
- Category Drill Bit Cases & Cabinets
Details
Item | Jaw Hollow Power Lathe Chuck-A6 3 8" |
Description
Jaw Hollow Power Lathe Chuck-A6 3 8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Handle, 0.59" Screw Length (MA-48099)
- BOSCH Wand and Nozzle Kit, For No. 3931 (VAC011)
- REGAL CUTTING TOOLS M2.5 x 0.45 D3 3 Flt. Taper Metric Hand Tap (027716AS)
- MILWAUKEE TOOL 3/8 in Drive Standard Socket Set Metric 10 Pieces 10 mm to 19 mm , Chrome (48-22-9503)
- TAIKI Taiki 10" Jaw Boring Fixture (3900-4669)
- HUOT Tap/Drill Dispenser, Master (13597)
- HHIP 3" 3-Jaw Chuck 1-8 Threaded Backplate (3900-3110)
- HHIP 3" 3-Jaw Plain Back Lathe Chuck (3900-0031)
- HUOT Drill Stand, Jobber, Stub Length, Steel (11975)
- HHIP MT2 X 80mm Taper Shank Rotating Body For Chucks (3900-6022)
- HUOT CNC Drop-In-Drawer for CAT40 Toolholder (22040)
- Taiki Drill Bit Cases & Cabinets