Shop All Machining Vice Accessories
Taiki
Taiki 6" 1.5mm X 60 Degree 3 Piece Aluminum Soft Jaw Set
Mfr # 3900-4766
Zoro # G2522136
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Taiki
- MFR # 3900-4766
- Zoro # G2522136
- UPC # 769053025803
- Country of Origin Taiwan, Province of China
- Category Machining Vice Accessories
Details
Item | Piece Aluminum Soft Jaw Set 3 6",1.5MmX |
Description
Piece Aluminum Soft Jaw Set 3 6 In.,1.5MmX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOMELON 16 ft. Tape Measure, 3/4" Blade (SL2816)
- SUMITOMO Triangle Turning Insert, Triangle, 3/4 in, TPGD, 0.0156 in, CBN (NUTPGD631-BN7000)
- KNIPEX 135mm Ergo Strip, Metric Wire, 5-1/4" (16 95 01 SB)
- TEKTON 17-Tool 3/8 Inch Drive Crowfoot Wrench Organizer Rack, Red (8-24 mm) (ORG26217)
- HHIP 7/8" Capacity Vise Work Stop (3900-2120)
- HHIP 6(L) X 2(H) X 1(W) Reversible Aluminum Vise Jaws (3900-2188)
- KIPP Axial Joint Similar To DIN 71802 M05 Steel (K0715.08)
- KIPP Axial Joint Similar To DIN 71802 M10 Stainless Steel 1.4305, Comp:Ptfe (K0715.116)
- HHIP Quick Clamp Vise Work Stop - Fits 3/8-3/4" Jaws (3900-2131)
- HHIP 5" Aluminum Soft Vise Jaws With Magnet (3900-2147)
- HHIP Spare Handle For 6" Milling Vise (3900-2139)
- Taiki Machining Vice Accessories