Shop All Mops
Taicang
Disposable Mop, White, Microfiber, PK500
Mfr # TMMP446016
Zoro # G3171843
product price: $128.99
/pk 500, $0.26/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Color White
- Mop Head Material Microfiber
- Mop Type Disposable Mop
- Material Microfiber
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 16 in |
Details
Mop Head Color | White |
Mop Head Material | Microfiber |
Mop Type | Disposable Mop |
Item | Disposable Mop |
Material | Microfiber |
Color | White |
Launderable | No |
Product Type | Disposable Mop Pad |
Description
Disposable Mop Pad, Overall Width 16 in, Overall Length 6 in, Color White, Material Microfiber, Series Lighthouse S1, Features Eliminates Risk of Cross-Contamination, For Wet/Dry Applications, Product Type Disposable Mop Pad, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Dispenser, Corlss, Jrt, Kcp, Sm (09608)
- SURPASS 2 Ply Facial Tissue, 110 Sheets (21320)
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Green, Aluminum (29372)
- TURTLE WAX Automotive Upholstery Claener, 18 Oz (50798)
- ELITE MOPS & BROOMS Lanier 109-32PLY-No.32 32 Ply Mop Head Cut End Cotton Yarn (10477)
- BONA Pet System 16.5 in. W Dry Floor Mop (WM710013614)
- RUBBERMAID COMMERCIAL Cut-End Dust Mop, Green, Microfiber, FGQ43800GR00 (FGQ43800GR00)
- MONARCH Tube Mop, Green, Microfiber, M600018G (M600018G)
- GENUINE JOE Mop, Wedge, Microfiber, 4"Wx4"L, Blue/Gray (GJO03124)
- IMPACT PRODUCTS Impact Products 2Y-2021-2Y 11.4 x 10.6 in. Yellow Compact Mopping System - 21 Quart (162620)
- BOARDWALK Large Looped-End Wet Mop, Blue, Cotton/Rayon/Polyester, PK12 (BWK1800LBDZ)
- Taicang Floor Mops, Buckets & Wringers