Outdoor Rocking Adirondack Chair, Grey
Mfr # OC-YY-1-GREY
Zoro # G805346560
Key Features
- Overall Height 35
- Overall Length 5
- Material High Density Polyethylene
- Capacity 363 LBS
- Overall Width 22
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tafee
- MFR # OC-YY-1-GREY
- Zoro # G805346560
- UPC # 752710917887
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Height | 35 |
Overall Length | 5 |
Overall Width | 22 |
Details
Material | High Density Polyethylene |
Color | Grey |
Capacity | 363 LBS |
Description
A Rocking Adirondack Chair is an ideal addition to your all-weather outdoor furniture ensemble. Combining classic Adirondack styling and rocking functionality, the chair's comfortable contoured seat and waterfall front will remind you of simpler times. Available in three beautiful colors, it’s sturdy, durable, and weather-resistant. The safe, high-quality paint won’t flake or fade. High-density polyethylene, the current all-weather material of choice, has the most realistic look of natural wood without the headaches of maintaining or replacing every few seasons. Simply wash your chair with detergent and water to remove any dirt or grime. Make your outdoor living space the envy of the neighborhood!
- CLASSIC ADIRONDACK ROCKING CHAIR: Ergonomic design with wide armrests, high reclined backrest and curved slatted seat with waterfall front; Weight capacity of 350 pounds
- COMFORTABLE & SOOTHING: On mild sunny days, relax in your Adirondack chair and "rock away" your cares.
- DURABLE & WEATHER RESISTANT: Constructed of high-density polyethylene and stainless steel hardware; Will not splinter, crack, warp, rust, decay, or mildew; High quality finish paint won't flake or fade.
- QUICK, SIMPLE ASSEMBLY: Minimal assembly takes 15-20 minutes for adults. Reliable customer service available for advice with any installation problems.
- LOW MAINTENANCE: Clean very easily with mild soap, water, and soft bristle brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Auburn Repeating Mini-Size Rubber Football (110-93MR-3)
- STENS Recoil Starter Assembly 150-931 For Kohler 17 165 12-S (150-931)
- WEBER Gen SPX435 LP Gas Grill (36800001)
- PROTOCHEM LABORATORIES Drain Fly Repellent, 1 Gal. (PDRA15111)
- TAFEE Outdoor Adirondack Chair, Aqua (OC-GD-1-AQUA)
- TAFEE Outdoor Folding Adirondack Chair with Ottoman, Black (OC-ZDJT-1-BLACK)
- TAFEE Outdoor Adirondack Chair, Blue, 2PK (OC-GD-2-BLUE)
- TAFEE Outdoor Folding Adirondack Chair, Grey, 2PK (OC-ZD-2-GREY)
- TAFEE Outdoor Rocking Adirondack Chair, Black (OC-YY-1-BLACK)
- TAFEE Outdoor Folding Adirondack Chair, Black, 2PK (OC-ZD-2-BLACK)
- GROSFILLEX Armchair, Ladderback, Amazon Green (46119078)
- Tafee Patio Furniture