Outdoor Folding Adirondack Chair, Pacific
Mfr # OC-ZD-1-PACIFIC
Zoro # G105346567
Key Features
- Capacity 353 LBS
- Overall Width 21
- Overall Height 36
- Overall Length 7
- Material High Density Polyethylene
Product Information
- Brand Tafee
- MFR # OC-ZD-1-PACIFIC
- Zoro # G105346567
- UPC # 752710917580
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Width | 21 |
Overall Height | 36 |
Overall Length | 7 |
Details
Capacity | 353 LBS |
Material | High Density Polyethylene |
Color | Pacific Blue |
Description
Place a few Adirondack chairs on your deck, patio, or porch to create an elegant outdoor living area that you and your loved ones can enjoy season after season. With its classic form, the Adirondack chair is truly a design icon. Combining timeless styling and functionality, the ergonomic chair is very comfortable even without a cushion. The chair easily folds for storage or transportation. Available in five beautiful colors, it’s sturdy, durable, and weather-resistant. The safe, high-quality paint won’t flake or fade. High-density polyethylene, the current all-weather material of choice, has the most realistic look of natural wood without the headaches of maintaining or replacing every few seasons. Simply wash your chair with detergent and water to remove any dirt or grime. Make your outdoor living space the envy of the neighborhood!
- CLASSIC ADIRONDACK DESIGN: Ergonomic design with wide armrests, curved slatted seat and tall reclined backrest; Weight capacity of 350 pounds
- FOLDING FEATURE: Easily folds for compact storage or transporting
- DURABLE & WEATHER RESISTANT: Constructed of high-density polyethylene and stainless steel hardware; Will not splinter, crack, warp, rust, decay, or mildew; High quality finish paint won't flake or fade.
- QUICK, SIMPLE ASSEMBLY: Minimal assembly takes 15-20 minutes for adults. Reliable customer service available for advice with any installation problems.
- LOW MAINTENANCE: Clean very easily with mild soap, water, and soft bristle brush
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN 3 gal. Sure Spray Select Sprayer, Polyethylene Tank, Cone, Fan Spray Pattern, 34" Hose Length (27030)
- FISKARS Hose Quick Connct Hd M (871514-1001)
- NORMANDY PRODUCTS Normandy Products V-1706 4 x 6 x 6 in. Downspout Adapter PVC SDR35 (V-1706)
- AGRI-FAB Steel Dump Cart, 350 lb. Capacity (45-0303)
- TAFEE Outdoor Adirondack Chair, Grey, 2PK (OC-GD-2-GREY)
- TAFEE Outdoor Folding Adirondack Chair, Blue (OC-ZD-1-BLUE)
- TAFEE Outdoor Folding Adirondack Chair with Ottoman, Grey (OC-ZDJT-1-GREY)
- TAFEE Outdoor Adirondack Chair, Aqua (OC-GD-1-AQUA)
- TAFEE Outdoor Folding Adirondack Chair, Black, 2PK (OC-ZD-2-BLACK)
- TAFEE Outdoor Folding Adirondack Chair with Ottoman, Black (OC-ZDJT-1-BLACK)
- GROSFILLEX Victoria Armchair, Sand, PK4 (US214066)
- Tafee Patio Club Chairs & Chaise Lounges