Outdoor Folding Adirondack Chair, Grey, 2PK
Mfr # OC-ZD-2-GREY
Zoro # G105346550
Key Features
- Overall Width 35
- Capacity 366 LBS
- Material High Density Polyethylene
- Overall Length 15
- Overall Height 21
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tafee
- MFR # OC-ZD-2-GREY
- Zoro # G105346550
- UPC # 752710917979
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Width | 35 |
Overall Length | 15 |
Overall Height | 21 |
Details
Capacity | 366 LBS |
Color | Grey |
Material | High Density Polyethylene |
Description
Place these two Folding Adirondack Chairs on your deck, patio, or porch to create an elegant outdoor living area to enjoy season after season. Combining timeless styling and functionality, the ergonomic chairs are very comfortable even without a cushion. The chairs easily fold for storage or transportation. Available in three beautiful colors, they're sturdy, durable, and weather-resistant. The safe, high-quality paint won’t flake or fade. High-density polyethylene, the current all-weather material of choice, has the most realistic look of natural wood without the headaches of maintaining or replacing every few seasons. Simply wash your chairs with detergent and water to remove any dirt or grime. Make your outdoor living space the envy of the neighborhood!
- CLASSIC ADIRONDACK DESIGN: Ergonomic design with wide armrests, curved slatted seat and tall reclined backrest; Weight capacity of 350 pounds
- FOLDING FEATURE: Chairs easily fold for compact storage or transporting
- DURABLE & WEATHER RESISTANT: Constructed of high-density polyethylene and stainless steel hardware; Will not splinter, crack, warp, rust, decay, or mildew; High quality finish paint won't flake or fade.
- QUICK, SIMPLE ASSEMBLY: Minimal assembly takes 15-20 minutes for adults. Reliable customer service available for advice with any installation problems.
- LOW MAINTENANCE: Clean very easily with mild soap, water, and soft bristle brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERENELIFE Professional Spinning Dancing Pole - Portable & Removable Fitness Pole, Training & Exercise (SLDPS)
- RADIUS GARDEN Pro-Lite Shovel, Carbon Steel (25211)
- ESPOMA Cactus Mix Organic 8Qt (CA8)
- OREGON Chisel Chain, 3/8" Pitch, .050" Gauge, Bulk Chain, 25-Ft. Reel (72EXL025U)
- TAFEE Outdoor Folding Adirondack Chair, Blue (OC-ZD-1-BLUE)
- TAFEE Outdoor Adirondack Chair, Aqua (OC-GD-1-AQUA)
- TAFEE Outdoor Folding Adirondack Chair with Ottoman, Grey (OC-ZDJT-1-GREY)
- TAFEE Outdoor Rocking Adirondack Chair, Black (OC-YY-1-BLACK)
- TAFEE Outdoor Adirondack Chair, Grey, 2PK (OC-GD-2-GREY)
- FLASH FURNITURE Black Folding Sling Patio Chairs with Armrests, 2PK (2-GM-SC098-BK-GG)
- RIO Lace-Up removable Backpack Chair (GR529R-434-1)
- Tafee Outdoor Chairs