Outdoor Folding Adirondack Chair, Blue
Mfr # OC-ZD-1-BLUE
Zoro # G605346555
Key Features
- Overall Length 7
- Overall Width 21
- Capacity 354 LBS
- Material High Density Polyethylene
- Overall Height 36
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tafee
- MFR # OC-ZD-1-BLUE
- Zoro # G605346555
- UPC # 752710917610
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Length | 7 |
Overall Width | 21 |
Overall Height | 36 |
Details
Color | Blue |
Capacity | 354 LBS |
Material | High Density Polyethylene |
Description
Place a few Adirondack chairs on your deck, patio, or porch to create an elegant outdoor living area that you and your loved ones can enjoy season after season. With its classic form, the Adirondack chair is truly a design icon. Combining timeless styling and functionality, the ergonomic chair is very comfortable even without a cushion. The chair easily folds for storage or transportation. Available in five beautiful colors, it’s sturdy, durable, and weather-resistant. The safe, high-quality paint won’t flake or fade. High-density polyethylene, the current all-weather material of choice, has the most realistic look of natural wood without the headaches of maintaining or replacing every few seasons. Simply wash your chair with detergent and water to remove any dirt or grime. Make your outdoor living space the envy of the neighborhood!
- CLASSIC ADIRONDACK DESIGN: Ergonomic design with wide armrests, curved slatted seat and tall reclined backrest; Weight capacity of 350 pounds
- FOLDING FEATURE: Easily folds for compact storage or transporting
- DURABLE & WEATHER RESISTANT: Constructed of high-density polyethylene and stainless steel hardware; Will not splinter, crack, warp, rust, decay, or mildew; High quality finish paint won't flake or fade.
- QUICK, SIMPLE ASSEMBLY: Minimal assembly takes 15-20 minutes for adults. Reliable customer service available for advice with any installation problems.
- LOW MAINTENANCE: Clean very easily with mild soap, water, and soft bristle brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Stringed Jam Cajon - Wooden Cajon Percussion Box, PCJD18 (PCJD18)
- JED POOL TOOLS Tools Backwash Hose For Pools 1.5 in. W X 50 ft. L (60-640-050)
- AM ANDREWS Hose Sprinkler 30' (10-12346)
- BLOEM TERRATRAY TRCOT 16"" (51016C)
- TAFEE Outdoor Folding Adirondack Chair, Grey, 2PK (OC-ZD-2-GREY)
- TAFEE Outdoor Adirondack Chair, Grey, 2PK (OC-GD-2-GREY)
- TAFEE Outdoor Rocking Adirondack Chair, Black (OC-YY-1-BLACK)
- TAFEE Outdoor Folding Adirondack Chair with Ottoman, Grey (OC-ZDJT-1-GREY)
- TAFEE Outdoor Adirondack Chair, Aqua (OC-GD-1-AQUA)
- EJOY Acapulco White Woven Patio Chair for Indoor and Outdoor Use Set of 2 Pieces (AcapulcoChair_White_2pc)
- JACK POST KN-10W Child Porch Rocker, White (118506)
- Tafee Outdoor Chairs