Outdoor Folding Adirondack Chair, Black, 2PK
Mfr # OC-ZD-2-BLACK
Zoro # G905346552
Key Features
- Material High Density Polyethylene
- Capacity 365 LBS
- Overall Width 35
- Overall Height 21
- Overall Length 15
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tafee
- MFR # OC-ZD-2-BLACK
- Zoro # G905346552
- UPC # 752710917948
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Width | 35 |
Overall Height | 21 |
Overall Length | 15 |
Details
Material | High Density Polyethylene |
Color | Black |
Capacity | 365 LBS |
Description
Place these two Folding Adirondack Chairs on your deck, patio, or porch to create an elegant outdoor living area to enjoy season after season. Combining timeless styling and functionality, the ergonomic chairs are very comfortable even without a cushion. The chairs easily fold for storage or transportation. Available in three beautiful colors, they're sturdy, durable, and weather-resistant. The safe, high-quality paint won’t flake or fade. High-density polyethylene, the current all-weather material of choice, has the most realistic look of natural wood without the headaches of maintaining or replacing every few seasons. Simply wash your chairs with detergent and water to remove any dirt or grime. Make your outdoor living space the envy of the neighborhood!
- CLASSIC ADIRONDACK DESIGN: Ergonomic design with wide armrests, curved slatted seat and tall reclined backrest; Weight capacity of 350 pounds
- FOLDING FEATURE: Chairs easily fold for compact storage or transporting
- DURABLE & WEATHER RESISTANT: Constructed of high-density polyethylene and stainless steel hardware; Will not splinter, crack, warp, rust, decay, or mildew; High quality finish paint won't flake or fade.
- QUICK, SIMPLE ASSEMBLY: Minimal assembly takes 15-20 minutes for adults. Reliable customer service available for advice with any installation problems.
- LOW MAINTENANCE: Clean very easily with mild soap, water, and soft bristle brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARD TUFF Landscape Rake 48" (YTF-48LSR)
- FIMCO Worm Driven Hose Clamp, SS, 1"-1/4" (5216052IM)
- COMPLETE TRACTOR Handheld Sprayer 6.5 Liter Pump Action Handheld Sprayer (1.7 Gallon) (3014-9007)
- ZIPPO Flat Turquoise Logo Pocket Lighter (49454ZL)
- TAFEE Outdoor Folding Adirondack Chair, Grey, 2PK (OC-ZD-2-GREY)
- TAFEE Outdoor Rocking Adirondack Chair, Black (OC-YY-1-BLACK)
- TAFEE Outdoor Folding Adirondack Chair with Ottoman, Grey (OC-ZDJT-1-GREY)
- TAFEE Outdoor Folding Adirondack Chair, Blue (OC-ZD-1-BLUE)
- TAFEE Outdoor Adirondack Chair, Grey, 2PK (OC-GD-2-GREY)
- TAFEE Outdoor Adirondack Chair, Aqua (OC-GD-1-AQUA)
- CROSLEY FURNITURE Ridgeland Outdoor Metal Loveseat Glider, Bright Red Gloss (CO1032-RE)
- Tafee Patio Club Chairs & Chaise Lounges