Outdoor Adirondack Chair, Blue
Mfr # OC-GD-1-BLUE
Zoro # G505346556
Key Features
- Capacity 358 LBS
- Overall Length 7
- Material High Density Polyethylene
- Overall Height 35
- Overall Width 22
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tafee
- MFR # OC-GD-1-BLUE
- Zoro # G505346556
- UPC # 752710917733
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Length | 7 |
Overall Height | 35 |
Overall Width | 22 |
Details
Capacity | 358 LBS |
Material | High Density Polyethylene |
Color | Blue |
Description
Place a few Adirondack chairs on your deck, patio, or porch to create an elegant outdoor living area that you and your loved ones can enjoy season after season. With its classic form, the Adirondack chair is truly a design icon. Combining timeless styling and functionality, the ergonomic chair is very comfortable even without a cushion. Available in four beautiful colors, it’s sturdy, durable, and weather-resistant. The safe, high-quality paint won’t flake or fade. High-density polyethylene, the current all-weather material of choice, has the most realistic look of natural wood without the headaches of maintaining or replacing every few seasons. Simply wash your chair with detergent and water to remove any dirt or grime. Make your outdoor living space the envy of the neighborhood!
- CLASSIC ADIRONDACK DESIGN: Ergonomic design with wide armrests, curved slatted seat and tall reclined backrest; Weight capacity of 350 pounds
- NATURE FRIENDLY: Enjoy the sunrise as you relax in your Adirondack chair and listen to the birds each morning!
- DURABLE & WEATHER RESISTANT: Constructed of high-density polyethylene and stainless steel hardware; Will not splinter, crack, warp, rust, decay, or mildew; High quality finish paint won't flake or fade.
- QUICK, SIMPLE ASSEMBLY: Minimal assembly takes 15-20 minutes for adults. Reliable customer service available for advice with any installation problems.
- LOW MAINTENANCE: Clean very easily with mild soap, water, and soft bristle brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCKJAWZ T-POST WIRE CLIPS 50PK (TSWC-50)
- EAT-IN Heavy Duty Shrub & Clump Grubber (EA9582)
- MTD Switch-Solenoid (925-3001)
- ICE-A-WAY Rock Salt, 50lb Bag, PK49 (769292)
- TAFEE Outdoor Folding Adirondack Chair with Ottoman, Black (OC-ZDJT-1-BLACK)
- TAFEE Outdoor Rocking Adirondack Chair, Black (OC-YY-1-BLACK)
- TAFEE Outdoor Folding Adirondack Chair, Black, 2PK (OC-ZD-2-BLACK)
- TAFEE Outdoor Adirondack Chair, Aqua (OC-GD-1-AQUA)
- TAFEE Outdoor Folding Adirondack Chair, Blue (OC-ZD-1-BLUE)
- TAFEE Outdoor Folding Adirondack Chair with Ottoman, Grey (OC-ZDJT-1-GREY)
- FLASH FURNITURE Black Folding Sling Patio Chairs with Armrests, 4PK (4-GM-SC098-BK-GG)
- Tafee Outdoor Chairs