Outdoor Adirondack Chair, Blue, 2PK
Mfr # OC-GD-2-BLUE
Zoro # G605346562
Key Features
- Capacity 370 LBS
- Overall Length 15
- Overall Height 22
- Material High Density Polyethylene
- Overall Width 35
Product Information
- Brand Tafee
- MFR # OC-GD-2-BLUE
- Zoro # G605346562
- UPC # 752710918099
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Length | 15 |
Overall Height | 22 |
Overall Width | 35 |
Details
Color | Blue |
Capacity | 370 LBS |
Material | High Density Polyethylene |
Description
Place these two Adirondack chairs on your deck, patio, or porch to create an elegant outdoor living area to enjoy season after season. Combining timeless styling and functionality, the ergonomic chairs are very comfortable even without a cushion. Available in three beautiful colors, they're sturdy, durable, and weather-resistant. The safe, high-quality paint won’t flake or fade. High-density polyethylene, the current all-weather material of choice, has the most realistic look of natural wood without the headaches of maintaining or replacing every few seasons. Simply wash your chairs with detergent and water to remove any dirt or grime. Make your outdoor living space the envy of the neighborhood!
- CLASSIC ADIRONDACK DESIGN: Ergonomic design with wide armrests, curved slatted seat and tall reclined backrest; Weight capacity of 350 pounds
- DURABLE & WEATHER RESISTANT: Sturdy high-density polyethylene chairs can withstand a variety of climates, hot sun, snow, strong winds, and rain storms.
- BUILT TO LAST: Constructed of high-density polyethylene and stainless steel hardware; Will not splinter, crack, warp, rust, decay, or mildew; High quality finish paint won't flake or fade.
- QUICK, SIMPLE ASSEMBLY: Minimal assembly takes 15-20 minutes for adults. Reliable customer service available for advice with any installation problems.
- LOW MAINTENANCE: Clean very easily with mild soap, water, and soft bristle brush
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAFLAME QUICK START Firelighter (02453)
- KOHLER Ch640 Engine (PA-CH640-3210)
- LOGO BRANDS San Francisco Giants Crosshatch 16 Can Cooler Tote (525-83-CR1)
- LOGO BRANDS IA State Frosty Fleece (156-25F-1)
- TAFEE Outdoor Adirondack Chair, Aqua (OC-GD-1-AQUA)
- TAFEE Outdoor Rocking Adirondack Chair, Black (OC-YY-1-BLACK)
- TAFEE Outdoor Folding Adirondack Chair, Blue (OC-ZD-1-BLUE)
- TAFEE Outdoor Adirondack Chair, Grey, 2PK (OC-GD-2-GREY)
- TAFEE Outdoor Folding Adirondack Chair with Ottoman, Grey (OC-ZDJT-1-GREY)
- TAFEE Outdoor Folding Adirondack Chair, Grey, 2PK (OC-ZD-2-GREY)
- FLASH FURNITURE Set of 2 Black Modern Adirondack Chairs & Ottomans (2-JJ-C14509-14309-BK-GG)
- Tafee Patio Club Chairs & Chaise Lounges