Shop All HVACR Relays
Taco
Zoning Control, 4 Zone
Mfr # SR504-4
Zoro # G3671622
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type 4 Zone
- HP 1/3 HP Per Zone
- Full Load Amps @ 120VAC 6 Per Zone
- Application Circulator Zoning and Boiler Control
- Includes Instruction sheet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taco
- MFR # SR504-4
- Zoro # G3671622
- UPC # 687752857603
- Country of Origin Mexico
- Category HVACR Relays
Dimensions
Width (In.) | 3 in |
Depth (In.) | 7 in |
Height (In.) | 10 7/8 in |
Overall Width | 10 1/4 in |
Overall Height | 7 in |
Overall Length | 7 in |
Description
Zone Switching Relay, Current Drawn Max 20 A, Current Ratings @ Voltages FLA: 6 A @ 120V AC, LRA: 36 A @ 120V AC, Horsepower 1/3, Mounting Style Screw Holes, Number of Zones 4, Overall Height 7 in, Overall Length 7 in, Overall Width 10 1/4 in, Product Type Switching Relay, Relay Type Switching, Standards UL Listed, Switch Type 4 Zone, Transformer Primary Voltage 120V AC, Transformer Secondary Voltage 24V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLAS-COL HEPA Filter (200F HP2)
- FIREYE UV Self Check A, 2/4 sec. FFRT (72DUVS4)
- SUPCO Fin Comb, 2-1/4" L, 8" W, Red (UFC1)
- ALL-FILTERS 20X22X1 MERV 10 Pleated AC Furnace Air Filter, 4PK (20221.10 4PK)
- TACO Zoning Control, 1 Zone (SR501-4)
- TACO Zoning Control, 3 Zone (SR503-4)
- TACO Hydro Fan Unit Control, Time Delay (HAFC201-2)
- TACO Zoning Control, 6 Zone, Expandable (SR506-EXP-4)
- TACO Zoning Control, 6 Zone (SR506-4)
- TACO Zoning Control, 2 Zone (SR502-4)
- ZORO SELECT Transformer Relay, SPNO/SPNC (6AZH4)
- Taco HVACR Relays