Shop All HVACR Relays
Taco
Zoning Control, 2 Zone
Mfr # SR502-4
Zoro # G3607274
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Normally Closed
- HP 1/3 HP Per Zone
- Full Load Amps @ 120VAC 6 Per Zone
- Height (In.) 10 7/8 in
- Type 2 Zone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taco
- MFR # SR502-4
- Zoro # G3607274
- UPC # 687752857559
- Country of Origin Mexico
- Category HVACR Relays
Dimensions
Height (In.) | 10 7/8 in |
Width (In.) | 3 in |
Depth (In.) | 7 in |
Overall Height | 7 in |
Overall Length | 7 in |
Overall Width | 10 1/4 in |
Description
Zone Switching Relay, Current Drawn Max 15 A, Current Ratings @ Voltages FLA: 6 A @ 120V AC, LRA: 36 A @ 120V AC, Horsepower 1/3, Mounting Style Screw Holes, Number of Zones 2, Overall Height 7 in, Overall Length 7 in, Overall Width 10 1/4 in, Product Type Switching Relay, Relay Type Switching, Standards UL Listed, Switch Type Normally Closed, Transformer Primary Voltage 120V AC, Transformer Secondary Voltage 24V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAULSEN Door Gasket, 22-5/8" x 59-5/8" (341-41215-00)
- DAYTON Cabinet Intake Grill (CG42A)
- ICM CONTROLS Sc1600L 24V/Millivolt Single (SC1600L)
- RW BECKETT Ignition Transformer, Hinge Replacement (51771GU)
- TACO Zoning Control, 6 Zone, Expandable (SR506-EXP-4)
- TACO Zoning Control, 3 Zone (SR503-4)
- TACO Zoning Control, 1 Zone (SR501-4)
- TACO Zoning Control, 4 Zone (SR504-4)
- TACO Hydro Fan Unit Control, Time Delay (HAFC201-2)
- TACO Zoning Control, 6 Zone (SR506-4)
- WHITE-RODGERS Relay, Electric Heat (24A01G003S1)
- Taco HVACR Relays