Shop All HVACR Relays
Taco
Zoning Control, 1 Zone
Mfr # SR501-4
Zoro # G3655355
product price: $68.89
/ea
$68.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Normally Open and Normally Closed
- HP 1/3 HP Per Zone
- Full Load Amps @ 120VAC 6 Per Zone
- Depth (In.) 5 1/2 in
- Application Circulator Zoning and Boiler Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taco
- MFR # SR501-4
- Zoro # G3655355
- UPC # 687752857573
- Country of Origin Mexico
- Category HVACR Relays
Dimensions
Depth (In.) | 5 1/2 in |
Width (In.) | 3 in |
Height (In.) | 4 13/16 in |
Overall Width | 4 7/8 in |
Overall Length | 5 1/2 in |
Overall Height | 6 5/8 in |
Description
Zone Switching Relay, Current Drawn Max 12 A, Current Ratings @ Voltages FLA: 6 A @ 120V AC, LRA: 36 A @ 120V AC, Horsepower 1/3, Mounting Style Screw Holes, Number of Zones 1, Overall Height 6 5/8 in, Overall Length 5 1/2 in, Overall Width 4 7/8 in, Product Type Switching Relay, Relay Type Switching, Standards UL Listed, Switch Type Normally Open and Normally Closed, Transformer Primary Voltage 120V AC, Transformer Secondary Voltage 24V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Water Supply Tube (2A0079-02)
- TEMPCO Swaged Cartridge Heater, 58W/sq. In. (HDC04549)
- HONEYWELL LP to Natural Gas Conversion Kit (394588)
- HONEYWELL 203370 Prefilter For 20" X 20" (203370)
- TACO Zoning Control, 3 Zone (SR503-4)
- TACO Hydro Fan Unit Control, Time Delay (HAFC201-2)
- TACO Zoning Control, 4 Zone (SR504-4)
- TACO Zoning Control, 6 Zone, Expandable (SR506-EXP-4)
- TACO Zoning Control, 6 Zone (SR506-4)
- TACO Zoning Control, 2 Zone (SR502-4)
- WHITE-RODGERS Relay, Fan, 24 Vac (90 370S1)
- Taco HVACR Relays