Shop All HVACR Relays
Taco
Zoning Control, 1 Zone, Expandable
Mfr # SR501-EXP-4
Zoro # G3686751
product price: $173.56
/ea
Free Shipping & Returns
$173.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type 1 Zone Expandable
- HP 1/3 HP Per Zone
- Full Load Amps @ 120VAC 6 Per Zone
- Type 1 Zone Expandable
- Mounting Screw Holes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taco
- MFR # SR501-EXP-4
- Zoro # G3686751
- UPC # 687752857580
- Country of Origin Mexico
- Category HVACR Relays
Dimensions
Depth (In.) | 5 1/2 in |
Width (In.) | 3 in |
Height (In.) | 4 13/16 in |
Overall Height | 6 5/8 in |
Overall Width | 4 1/4 in |
Overall Length | 5 1/2 in |
Description
Zone Switching Relay, Current Drawn Max 12 A, Current Ratings @ Voltages FLA: 6 A @ 120V AC, LRA: 36 A @ 120V AC, Horsepower 1/3, Mounting Style Screw Holes, Number of Power Port Slots 0, Number of Zones 1, Overall Height 6 5/8 in, Overall Length 5 1/2 in, Overall Width 4 1/4 in, Product Type Switching Relay, Relay Type Expandable Switching, Standards UL Listed, Switch Type 1 Zone Expandable, Transformer Primary Voltage 120V AC, Transformer Secondary Voltage 24V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Pleated Air Filter, 20x25x2, MERV 13, High Capacity, Synthetic, 2EKJ7, White (2EKJ7)
- XPOWER Pro Dehumidifier, Purge Pump, Drain Hose, Blue/Black, 115 (XD-125)
- PERFECT AIRE 12,000 Btu Ptac W/ 3.5 Kw Electric Heat Assist (4PTC12A-HE-3.5)
- JOHNSON CONTROLS Electric Actuator, Floating, -4 to 131F (M9109-AGA-5)
- TACO Zoning Control, 6 Zone, Expandable (SR506-EXP-4)
- TACO Hydro Fan Unit Control, Time Delay (HAFC201-2)
- TACO Zoning Control, 3 Zone (SR503-4)
- TACO Zoning Control, 2 Zone (SR502-4)
- TACO Zoning Control, 4 Zone (SR504-4)
- TACO Zoning Control, 1 Zone (SR501-4)
- HONEYWELL HOME Relay, Switching (RA889A1001)
- Taco HVACR Relays