Shop All Zone Valves and Accessories
Taco
Zone Valve, 3 Way, Open System, 3/4 In NPT
Mfr # V075T3G1ZA024Q4A2
Zoro # G4293572
Free Shipping & Returns
$281.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Voltage 24
- For Use With Geothermal Systems
- Electrical Connections 2-Pin Screw Connectors for Power and End Switch
- Depth (In.) 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Taco
- MFR # V075T3G1ZA024Q4A2
- Zoro # G4293572
- UPC # 687752752212
- Country of Origin United States
- Category Zone Valves and Accessories
Dimensions
Depth (In.) | 2 3/8 in |
Height (In.) | 5 1/8 in |
Connection Type/Size (In.) | NPT 3/4 |
Width (In.) | 5 5/16 in |
Overall Width | 5 5/16 in |
Port Connection Size | 3/4 in |
Overall Depth | 2 3/8 in |
Overall Length | 5 1/8 in |
Description
Motorized Zone Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal On/Off, Actuator Return Action Double Acting, Actuator Type Electric, Actuator Voltage 24V AC, Allowable Pressure - Maximum 300 psi, Application Geothermal, Body Material Brass, Body Pattern Three-Way, Bypass Port Coefficient of Volume (Cv) 3.3, Close-Off Pressure 125 psi, Coefficient of Volume (Cv) 10.3, Fluid Temperature - Maximum 220 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTORIA Heating Element, Horizontal, 3.65kW (630-36489)
- DAYTON Blower, 19 1/8 In (7C264)
- SETRA CONTROLS Pres.Transducer +/- 0.1" Wc 24Vdc/4 - 20M (26510R1WB11T1C)
- SCHAEFER BRUSH Condenser Brush, 3/8" dia., SS (43504)
- TACO Zone Valve, 2 Way, NO, 1 In NPT (V100T2A2ZB024Q4A2)
- TACO Zone Valve, 2 Way, NC, 1/2 In Sweat (Z050C2-2)
- TACO Valve, 3 Way, Closed System, 1/2In Sweat (Z050C3-2)
- TACO Zone Valve, 3 Way, Open System, 1 In NPT (V100T3G1ZA024Q4A2)
- TACO 572-1 1" Sweat 24V N.C. Two-Way (572-1)
- TACO Zone Valve, 3 Way, Closed System, 1/2In NPT (Z050T3-2)
- HONEYWELL V8043A5029 24V Zone Valve (V8043A5029)
- Taco Zone Valves and Accessories