Shop All Zone Valves and Accessories
Taco
Zone Valve, 3 Way, Open System, 1 In Sweat
Mfr # V100C3G1ZA024Q4A2
Zoro # G4293563
product price: $285.51
/ea
Free Shipping & Returns
$285.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Voltage 24
- For Use With Geothermal Systems
- Type Three Way, Geothermal System
- Safe Working Water PSI 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taco
- MFR # V100C3G1ZA024Q4A2
- Zoro # G4293563
- UPC # 687752749304
- Country of Origin United States
- Category Zone Valves and Accessories
Dimensions
Connection Type/Size (In.) | Sweat 1 |
Width (In.) | 5 5/16 in |
Height (In.) | 5 1/8 in |
Depth (In.) | 2 3/8 in |
Overall Length | 5 1/8 in |
Overall Depth | 2 3/8 in |
Port Connection Size | 1 in |
Overall Width | 5 5/16 in |
Description
Motorized Zone Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal On/Off, Actuator Return Action Double Acting, Actuator Type Electric, Actuator Voltage 24V AC, Allowable Pressure - Maximum 300 psi, Application Geothermal, Body Material Brass, Body Pattern Three-Way, Bypass Port Coefficient of Volume (Cv) 3, Close-Off Pressure 125 psi, Coefficient of Volume (Cv) 8.9, Fluid Temperature - Maximum 220 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANE Temperature Sensor, Fast Response (SEN2039)
- KOCH FILTER 14x25x2 High Capacity Pleated Air Filter, MERV 8 (102-701-014)
- COPELAND Motor, 1.6 HP, 208/230V, 1550 rpm (950-0265-00)
- HONEYWELL Ms4120A1001 S20120-2Pos 120V (MS4120A100)
- TACO Zone Valve, 3 Way, Closed System, 1In NPT (Z100T3-2)
- TACO Zone Valve, 2 Way, NC, 3/4 In NPT (V075T2G2ZA024Q4A2)
- TACO 6 Zone-Hydronic Zone Valve Control (ZVC406-4)
- TACO Actuator Head, NO, 24V (ZB024Q4A2)
- TACO Zone Valve, 2 Way, NC, 3/4 In Sweat (Z075C2-2)
- TACO Zone Valve, 2 Way, NO, 3/4 In Sweat (V075C2A2ZB024Q4A2)
- LEGEND VALVE 1-1/4 x 3/4 W/4 ZONES MANIFOLD (355-404)
- Taco Zone Valves and Accessories