Shop All Zone Valves and Accessories
Taco
Zone Valve, 3 Way, Closed System, 1In NPT
Mfr # Z100T3-2
Zoro # G4293642
product price: $230.52
/ea
Free Shipping & Returns
$230.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Voltage 24
- For Use With Closed Systems
- Width (In.) 5 5/16 in
- Height (In.) 5 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taco
- MFR # Z100T3-2
- Zoro # G4293642
- UPC # 687752972238
- Country of Origin United States
- Category Zone Valves and Accessories
Dimensions
Width (In.) | 5 5/16 in |
Height (In.) | 5 1/8 in |
Depth (In.) | 2 3/8 in |
Connection Type/Size (In.) | NPT 1 |
Port Connection Size | 1 in |
Overall Depth | 2 3/8 in |
Overall Width | 5 5/16 in |
Overall Length | 5 1/2 in |
Description
Motorized Zone Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal On/Off, Actuator Gears Material Polymer, Actuator Housing Material Polymer, Actuator Return Action Double Acting, Actuator Type Electric, Actuator Voltage 24V AC, Allowable Pressure - Maximum 300 psi, Application Air Handlers, Baseboard Heaters, Convectors, Fan Coils, Heat Pumps, Radiators, Body Material Brass, Body Pattern Three-Way
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO1 IAQ Low Voltage Thermostat, 2 H 1 C, Hardwired/Battery, 24VAC (T731W)
- PLATINUM BEAST Refrigerant Evacuation Pump, 12 cfm, 1 hp (DV-340N)
- WHITE-RODGERS Thermostat (02A37 001S1)
- CANARM Downblast Exhauster (ALX150-DD050EC)
- TACO Zone Valve, 2 Way, NO, 1 In Sweat (V100C2A2ZB024Q4A2)
- TACO 570-2 1/2" Sweat N.C. 24V (570-2)
- TACO Zone Valve, 2 Way, NC, 3/4 In NPT (V075T2G2ZA024Q4A2)
- TACO Valve, 3 Way, Closed System, 3/4In Sweat (Z075C3-2)
- TACO Valve, 3 Way, Closed System, 1/2In Sweat (Z050C3-2)
- TACO Zone Valve, 2 Way, NC, 1 In NPT (Z100T2-3)
- HONEYWELL V8043F1036 24V Zone Valve (V8043F1036)
- Taco Zone Valves and Accessories