Shop All Zone Valves and Accessories
Taco
Zone Valve, 2 Way, NO, 3/4 In Sweat
Mfr # V075C2A2ZB024Q4A2
Zoro # G4293441
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Voltage 24
- For Use With Closed Systems
- Safe Working Water PSI 300 psi
- Connection Type/Size (In.) Sweat 3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taco
- MFR # V075C2A2ZB024Q4A2
- Zoro # G4293441
- UPC # 687752923759
- Country of Origin United States
- Category Zone Valves and Accessories
Dimensions
Connection Type/Size (In.) | Sweat 3/4 |
Height (In.) | 4 1/4 in |
Width (In.) | 5 5/16 in |
Depth (In.) | 2 3/8 in |
Overall Depth | 2 3/8 in |
Overall Length | 4 1/4 in |
Overall Width | 5 5/16 in |
Port Connection Size | 3/4 in |
Description
Motorized Zone Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal On/Off, Actuator Return Action Double Acting, Actuator Type Electric, Actuator Voltage 120 to 277V AC, Allowable Pressure - Maximum 300 psi, Application Air Handlers, Baseboard Heaters, Convectors, Fan Coils, Heat Pumps, Radiators, Body Material Brass, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7HP72)
- JB INDUSTRIES Seal Cap, PK10 (NFT5-4)
- DAYTON Replacement Propeller-Shaft Assembly (50K394)
- DANFOSS RAV to RA2000 Valve, Operator Adapter (013G-8072)
- TACO Zone Valve, 3 Way, Closed System, 3/4In NPT (Z075T3-2)
- TACO Zone Valve, 3 Way, Open System, 1 In NPT (V100T3G1ZA024Q4A2)
- TACO Zone Valve, 2 Way, NO, 3/4 In NPT (V075T2G2ZB024Q4A2)
- TACO Zone Valve, 2 Way, NO, 1/2 In NPT (V050T2A2ZB024Q4A2)
- TACO Zone Valve, 2 Way, NO, 1 In NPT (V100T2A2ZB024Q4A2)
- TACO 570-2 1/2" Sweat N.C. 24V (570-2)
- LEGEND VALVE ACTUATOR 2-WAY NORMALLY-OPEN (800-710)
- Taco Zone Valves and Accessories