Shop All Zone Valves and Accessories
Taco
Zone Valve, 2 Way, NO, 1/2 In Sweat
Mfr # V050C2G2ZB024Q4A2
Zoro # G4293527
original price:
$337.25
19% off
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Voltage 24
- For Use With Geothermal Systems
- Coefficient of Volume 4.9
- Electrical Connections 2-Pin Screw Connectors for Power and End Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Taco
- MFR # V050C2G2ZB024Q4A2
- Zoro # G4293527
- UPC # 687752748987
- Country of Origin United States
- Category Zone Valves and Accessories
Dimensions
Connection Type/Size (In.) | Sweat 1/2 |
Depth (In.) | 2 3/8 in |
Width (In.) | 5 5/16 in |
Height (In.) | 4 1/4 in |
Overall Width | 5 5/16 in |
Overall Length | 4 1/4 in |
Port Connection Size | 1/2 in |
Overall Depth | 2 3/8 in |
Description
Motorized Zone Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal On/Off, Actuator Return Action Double Acting, Actuator Type Electric, Actuator Voltage 24V AC, Allowable Pressure - Maximum 300 psi, Application Geothermal, Body Material Brass, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) Not Applicable, Close-Off Pressure 125 psi, Coefficient of Volume (Cv) 4.9
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Pressure Switch (031E023566)
- GOODWAY TECHNOLOGIES Goodway Grit Brush for 13/16in-1in ID tubes, 15/Pack (SGB-125)
- EASY HEAT Cable Kit Roof De-Ice30' (ADKS-150)
- DUPONT Pleated Air Filter, 20" x 21" x 1", 4 Pack (KB20X21X1A_4)
- TACO Zone Valve, 2 Way, NC, 3/4 In Sweat (Z075C2-2)
- TACO Zone Valve, 2 Way, NC, 1 In NPT (Z100T2-3)
- TACO Zone Valve, 2 Way, NO, 3/4 In Sweat (V075C2A2ZB024Q4A2)
- TACO Zone Valve, 3 Way, Closed System, 1In NPT (Z100T3-2)
- TACO 4 Zone-Hydronic Zone Valve Control (ZVC404-4)
- TACO 572-1 1" Sweat 24V N.C. Two-Way (572-1)
- HONEYWELL V8043E5012 24V Zone Valve (V8043E5012)
- Taco Zone Valves and Accessories