Shop All Zone Valves and Accessories
Taco
Zone Valve, 2 Way, NO, 1/2 In Sweat
Mfr # V050C2A2ZB024Q4A2
Zoro # G4467181
original price:
$161.70
18% off
new price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Voltage 24
- For Use With Closed Systems
- Safe Working Water PSI 300 psi
- Coefficient of Volume 4.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taco
- MFR # V050C2A2ZB024Q4A2
- Zoro # G4467181
- UPC # 687752923711
- Country of Origin United States
- Category Zone Valves and Accessories
Dimensions
Connection Type/Size (In.) | Sweat 1/2 |
Width (In.) | 5 5/16 in |
Height (In.) | 4 1/4 in |
Depth (In.) | 2 3/8 in |
Overall Length | 4 1/4 in |
Overall Depth | 2 3/8 in |
Port Connection Size | 1/2 in |
Overall Width | 5 5/16 in |
Description
Motorized Zone Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal On/Off, Actuator Return Action Double Acting, Actuator Type Electric, Actuator Voltage 120 to 277V AC, Allowable Pressure - Maximum 300 psi, Application Air Handlers, Baseboard Heaters, Convectors, Fan Coils, Heat Pumps, Radiators, Body Material Brass, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Trim to Fit Carbon Filter, 25x25x1/4", 2 pk. (5W095)
- PERFECT AIRE 10000 BTU 115 V Casement Air Conditioner w/Remote 450 sq ft (3PASC10000)
- TOUGH GUY Flue Brush, Wire, L 4 1/2 In, Dia 2 1/4 In (2FCC7)
- HONEYWELL HOME TRADELINE SWITCHING RELAY 120V 50/60HZ (RA832A1066)
- TACO Actuator Head, NC, 24V (ZA024Q4A2)
- TACO Valve, 3 Way, Closed System, 1 In Sweat (Z100C3-2)
- TACO Valve, 3 Way, Closed System, 3/4In Sweat (Z075C3-2)
- TACO Zone Valve, 3 Way, Open System, 1 In NPT (V100T3G1ZA024Q4A2)
- TACO Taco Zone Valve 571 Geothermal 3/4" Sweat (571)
- TACO Zone Valve, 2 Way, NC, 3/4 In NPT (Z075T2-3)
- HONEYWELL V8043B1076 24V Zone Valve (3/4" (V8043B1076)
- Taco Zone Valves and Accessories