Shop All Zone Valves and Accessories
Taco
Zone Valve, 2 Way, NO, 1/2 In NPT
Mfr # V050T2A2ZB024Q4A2
Zoro # G4293466
original price:
$150.72
10% off
new price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Voltage 24
- For Use With Closed Systems
- Coefficient of Volume 4.9
- Height (In.) 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taco
- MFR # V050T2A2ZB024Q4A2
- Zoro # G4293466
- UPC # 687752010596
- Country of Origin United States
- Category Zone Valves and Accessories
Dimensions
Height (In.) | 4 1/4 in |
Depth (In.) | 2 3/8 in |
Width (In.) | 5 5/16 in |
Connection Type/Size (In.) | NPT 1/2 |
Port Connection Size | 1/2 in |
Overall Width | 5 5/16 in |
Overall Length | 4 1/4 in |
Overall Depth | 2 3/8 in |
Description
Motorized Zone Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal On/Off, Actuator Return Action Double Acting, Actuator Type Electric, Actuator Voltage 120 to 277V AC, Allowable Pressure - Maximum 300 psi, Application Air Handlers, Baseboard Heaters, Convectors, Fan Coils, Heat Pumps, Radiators, Body Material Brass, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IEC KNOB SET SCREW BLACK (G070-70096702)
- CARRIER Limit Switch, 95 deg.-150 deg. F, Auto (HH19ZA950)
- FOSTORIA Quartz Tube, 2.0kW, 240V (6713785)
- ANTHONY Door Gasket, 29-7/8" x 77-1/16" (02-14160-2023)
- TACO Zone Valve, 3 Way, Closed System, 3/4In NPT (Z075T3-2)
- TACO Actuator Head, NC, 24V (ZA024Q4A2)
- TACO Zone Valve, 2 Way, NO, 3/4 In Sweat (V075C2A2ZB024Q4A2)
- TACO 570-2 1/2" Sweat N.C. 24V (570-2)
- TACO Zone Valve, 2 Way, NO, 3/4 In NPT (V075T2A2ZB024Q4A2)
- TACO Geothermal Valve 3/4 Threaded (5101-G3)
- TACO Zone Valve, 3 Way, Closed System, 1/2In NPT (Z050T3-2)
- Taco Zone Valves and Accessories