Shop All Zone Valves and Accessories
Taco
Zone Valve, 2 Way, NO, 1 In NPT
Mfr # V100T2A2ZB024Q4A2
Zoro # G4293484
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Voltage 24
- For Use With Closed Systems
- Includes End Switch
- Depth (In.) 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taco
- MFR # V100T2A2ZB024Q4A2
- Zoro # G4293484
- UPC # 687752010916
- Country of Origin United States
- Category Zone Valves and Accessories
Dimensions
Depth (In.) | 2 3/8 in |
Height (In.) | 4 1/4 in |
Width (In.) | 5 5/16 in |
Connection Type/Size (In.) | NPT 1 |
Port Connection Size | 1 in |
Overall Depth | 2 3/8 in |
Overall Length | 4 1/4 in |
Overall Width | 5 5/16 in |
Description
Motorized Zone Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal On/Off, Actuator Return Action Double Acting, Actuator Type Electric, Actuator Voltage 120 to 277V AC, Allowable Pressure - Maximum 300 psi, Application Air Handlers, Baseboard Heaters, Convectors, Fan Coils, Heat Pumps, Radiators, Body Material Brass, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAST TRACK BY ALFA LAVAL Gasketed Plate Heat Exchanger, 25 Plates, 300 kBtu (T5-MFG-25M)
- HONEYWELL Super Turbo Three-Speed High-Performance Fan, Black (HT-900)
- WHITE-RODGERS SPDT 120v Relay (90-294Q)
- LENNOX Limit Switch, 155-30V, Le73W19 (73W19)
- TACO TACO Zone Valve Power Head 555-050-RP (555-050-RP)
- TACO Valve, 3 Way, Closed System, 3/4In Sweat (Z075C3-2)
- TACO Zone Valve, 2 Way, NC, 1/2 In Sweat (Z050C2-2)
- TACO Zone Valve, 3 Way, Open System, 1/2 In NPT (V050T3G1ZA024Q4A2)
- TACO 570-2 1/2" Sweat N.C. 24V (570-2)
- TACO 572-1 1" Sweat 24V N.C. Two-Way (572-1)
- LEGEND VALVE 1-1/4" T-80 AIR PURGER (110-346)
- Taco Zone Valves and Accessories