Shop All Zone Valves and Accessories
Taco
Zone Valve, 2 Way, NC, 3/4 In Sweat
Mfr # V075C2G2ZA024Q4A2
Zoro # G4293493
original price:
$203.80
9% off
Free Shipping & Returns
$183.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Voltage 24
- For Use With Geothermal Systems
- Coefficient of Volume 10.3
- Max. Water Temp. (Deg. F) 220 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Taco
- MFR # V075C2G2ZA024Q4A2
- Zoro # G4293493
- UPC # 687752749007
- Country of Origin United States
- Category Zone Valves and Accessories
Dimensions
Width (In.) | 5 5/16 in |
Height (In.) | 4 1/4 in |
Depth (In.) | 2 3/8 in |
Connection Type/Size (In.) | Sweat 3/4 |
Overall Width | 5 5/16 in |
Overall Length | 4 1/4 in |
Overall Depth | 2 3/8 in |
Port Connection Size | 3/4 in |
Description
Motorized Zone Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal On/Off, Actuator Return Action Double Acting, Actuator Type Electric, Actuator Voltage 24V AC, Allowable Pressure - Maximum 300 psi, Application Geothermal, Body Material Brass, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) Not Applicable, Close-Off Pressure 125 psi, Coefficient of Volume (Cv) 10.3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20x25x5, MERV 9, Pleated HVAC AC Furnace Air Filters Replacement for Trion Air Bear 455602-019, 2PK (20255.9AB)
- YORK 50' REPL NEOPRENE SERV GASKET (028-03242-050)
- BELL & GOSSETT B/A-LESS Gasket and Seal Kit (185011LF)
- DAYTON Blower, 19 1/8 In (7C331)
- TACO 572-1 1" Sweat 24V N.C. Two-Way (572-1)
- TACO Zone Valve, 2 Way, NC, 3/4 In NPT (Z075T2-3)
- TACO Zone Valve, 3 Way, Closed System, 1/2In NPT (Z050T3-2)
- TACO TACO Zone Valve Power Head 555-050-RP (555-050-RP)
- TACO Actuator Head, NC, 24V (ZA024Q4A2)
- TACO Zone Valve, 3 Way, Closed System, 3/4In NPT (Z075T3-2)
- SIEMENS Sfp71U 24V N.O. On/Off 2 (SFP71U)
- Taco Zone Valves and Accessories