Shop All Zone Valves and Accessories
Taco
Zone Valve, 2 Way, NC, 1/2 In Sweat
Mfr # Z050C2-2
Zoro # G4313154
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Voltage 24
- For Use With Closed Systems
- Connection Type/Size (In.) Sweat 1/2
- Width (In.) 5 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Taco
- MFR # Z050C2-2
- Zoro # G4313154
- UPC # 687752866247
- Country of Origin United States
- Category Zone Valves and Accessories
Dimensions
Connection Type/Size (In.) | Sweat 1/2 |
Width (In.) | 5 5/16 in |
Depth (In.) | 2 3/8 in |
Height (In.) | 4 1/4 in |
Overall Width | 5 5/16 in |
Port Connection Size | 1/2 in |
Overall Depth | 2 3/8 in |
Overall Length | 5 1/16 in |
Description
Motorized Zone Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal On/Off, Actuator Gears Material Polymer, Actuator Housing Material Polymer, Actuator Return Action Double Acting, Actuator Type Electric, Actuator Voltage 24V AC, Allowable Pressure - Maximum 300 psi, Application Air Handlers, Baseboard Heaters, Convectors, Fan Coils, Heat Pumps, Radiators, Body Material Brass, Body Pattern Two-Way
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Transformer, 460V Primary, 24V sec. (HT01BD702)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x36", MERV 13 (5M425)
- SUPCO Core Removal Tool, SF3930 (SF3930)
- MARS Oval Run Capacitor, 5 Micro-Farads, 370V (12905)
- TACO 570-2 1/2" Sweat N.C. 24V (570-2)
- TACO Zone Valve, 3 Way, Closed System, 3/4In NPT (Z075T3-2)
- TACO TACO Zone Valve Power Head 555-050-RP (555-050-RP)
- TACO Zone Valve, 2 Way, NO, 3/4 In NPT (V075T2G2ZB024Q4A2)
- TACO Actuator Head, NO, 24V (ZB024Q4A2)
- TACO Zone Valve, 2 Way, NC, 1 In NPT (Z100T2-3)
- HONEYWELL V8043E5004 24V Zone Valve (V8043E5004)
- Taco Zone Valves and Accessories