Shop All Zone Valves and Accessories
Taco
Zone Valve, 2 Way, NC, 1/2 In Sweat
Mfr # V050C2G2ZA024Q4A2
Zoro # G4467197
product price: $175.32
/ea
Free Shipping & Returns
$175.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Voltage 24
- For Use With Geothermal Systems
- Electrical Connections 2-Pin Screw Connectors for Power and End Switch
- Includes End Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taco
- MFR # V050C2G2ZA024Q4A2
- Zoro # G4467197
- UPC # 687752748758
- Country of Origin United States
- Category Zone Valves and Accessories
Dimensions
Depth (In.) | 2 3/8 in |
Width (In.) | 5 5/16 in |
Height (In.) | 4 1/4 in |
Connection Type/Size (In.) | Sweat 1/2 |
Overall Width | 5 5/16 in |
Overall Depth | 2 3/8 in |
Port Connection Size | 1/2 in |
Overall Length | 4 1/4 in |
Description
Motorized Zone Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal On/Off, Actuator Return Action Double Acting, Actuator Type Electric, Actuator Voltage 24V AC, Allowable Pressure - Maximum 300 psi, Application Geothermal, Body Material Brass, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) Not Applicable, Close-Off Pressure 125 psi, Coefficient of Volume (Cv) 4.9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDYNE 622337 120V 40Va Transformer (622337)
- COPELAND Terminal Cover (005-0947-01)
- GE Ice Bucket and Auger Assembly (WR17X11447)
- ALTRONIX Relay Module Heavy Load 12/24V 95Ma SPDT, Relay, - (RB30)
- TACO Zone Valve, 2 Way, NO, 3/4 In Sweat (V075C2A2ZB024Q4A2)
- TACO Zone Valve, 3 Way, Open System, 1 In Sweat (V100C3G1ZA024Q4A2)
- TACO Zone Valve, 2 Way, NO, 1/2 In NPT (V050T2A2ZB024Q4A2)
- TACO Zone Valve, 2 Way, NC, 3/4 In NPT (V075T2G2ZA024Q4A2)
- TACO Zone Valve, 3 Way, Open System, 1 In NPT (V100T3G1ZA024Q4A2)
- TACO Zone Valve, 2 Way, NO, 1 In NPT (V100T2A2ZB024Q4A2)
- JOHNSON CONTROLS Zone Valve Actuator, NC, 24 V (JG13A020)
- Taco Zone Valves and Accessories