Shop All Boiler Pumps
Taco
Wood Boiler Pump, 1/6 Hp
Mfr # 2400-20-WB-3P
Zoro # G9541137
product price: $444.99
/ea
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/6
- Voltage 115V/230V
- Connection Style Flange
- Max. GPM @ Head 90 gpm @ 46 ft.
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taco
- MFR # 2400-20-WB-3P
- Zoro # G9541137
- Country of Origin United States
- Category Boiler Pumps
Dimensions
Inlet/Outlet Size | 3/4"; 1"; 1-1/4"; 1-1/2" |
Details
HP | 1/6 |
Voltage | 115V/230V |
Connection Style | Flange |
Max. GPM @ Head | 90 gpm @ 46 ft. |
Phase | 1 |
Item | Wood Boiler Pump, 1/6 Hp |
Housing Material | Aluminum |
Pump Type | Maintenance Free |
Description
Wood Boiler Pump, 1/6 Hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUID-O-TECH Pump, 1/2" NPTF, 201 Max. GPH, SS, Bypass (PA 611)
- FLOTEC 1/2 HP 1-1/2" Sump Pump 115V (FPZS50V)
- BELL & GOSSETT Flange Gasket Set, For 4RC91-92, 4RD16-17 (118368)
- DAYTON Hand Drum Pump, Cast Iron, 3/4In FNPT (4VCR3)
- HOFFMAN Pump, Boiler Feed (161001)
- RELIANCE WATER HEATERS 52GAL Vert Pump Tank (PMD-52)
- Taco Boiler Pumps