Shop All Zone Valves and Accessories
Taco
Valve, 3 Way, Open System, 1/2 In Sweat
Mfr # V050C3G1ZA024Q4A2
Zoro # G4467215
original price:
$300.03
11% off
Free Shipping & Returns
$264.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Voltage 24
- For Use With Geothermal Systems
- Coefficient of Volume 1.5
- Safe Working Water PSI 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Taco
- MFR # V050C3G1ZA024Q4A2
- Zoro # G4467215
- UPC # 687752748840
- Country of Origin United States
- Category Zone Valves and Accessories
Dimensions
Depth (In.) | 2 3/8 in |
Connection Type/Size (In.) | Sweat 1/2 |
Height (In.) | 5 1/8 in |
Width (In.) | 5 5/16 in |
Overall Width | 5 5/16 in |
Overall Length | 5 1/8 in |
Overall Depth | 2 3/8 in |
Port Connection Size | 1/2 in |
Description
Motorized Zone Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal On/Off, Actuator Return Action Double Acting, Actuator Type Electric, Actuator Voltage 24V AC, Allowable Pressure - Maximum 300 psi, Application Geothermal, Body Material Brass, Body Pattern Three-Way, Bypass Port Coefficient of Volume (Cv) 1.5, Close-Off Pressure 125 psi, Coefficient of Volume (Cv) 4.9, Fluid Temperature - Maximum 220 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG 10 in. H X 6 in. W Silver Galvanized Steel Register Boot (GV0704-C)
- KRUETER CONTROLS Diaphragm, 2" dia. Actuators (VTD-9422)
- MARADYNE Heater Switch Kit, w/Harness (5670004)
- BALDWIN FILTERS Lube Spin-on (B40153)
- TACO Taco Zone Valve 571 Geothermal 3/4" Sweat (571)
- TACO Zone Valve, 3 Way, Closed System, 3/4In NPT (Z075T3-2)
- TACO Zvc-403 3 Zone Relay For Zone (ZVC-403)
- TACO Zone Valve, 3 Way, Closed System, 1In NPT (Z100T3-2)
- TACO Zone Valve, 2 Way, NC, 3/4 In NPT (Z075T2-3)
- TACO 4 Zone-Hydronic Zone Valve Control (ZVC404-4)
- HONEYWELL Dp2020B5039 Deluxe Power Pro (DP2020B503)
- Taco Zone Valves and Accessories