Shop All Pump Parts
Taco
Union, In-Line Pumps, 3/4" Pipe
Mfr # 110-557
Zoro # G405612188
product price: $50.02
/ea
$50.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible with Manufacturer Model Number 003-BC4-PNP, 006-BC7-IFC
- Compatible with Pump Type In-Line Circulating Pumps
- Compatible with Brand Taco
- For Use With Potable Systems Yes
- Union to Pipe Connection Type Sweat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taco
- MFR # 110-557
- Zoro # G405612188
- UPC # 687752322743
- Country of Origin Taiwan, Province of China
- Category Pump Parts
Dimensions
Compatible Pipe Size | 3/4 in |
Union to Pump Connection Size | 3/4 in |
Details
Item | Union |
Compatible with Manufacturer Model Number | 003-BC4-PNP, 006-BC7-IFC |
Compatible with Pump Type | In-Line Circulating Pumps |
Compatible with Brand | Taco |
For Use With Potable Systems | Yes |
Union to Pipe Connection Type | Sweat |
Union to Pump Connection Type | FNPT |
Union Material | Bronze |
Compatible with Series | 110 |
Compatible with Manufacturer Model Number [NEW] | 003-BC4-PNP, 006-BC7-IFC |
Compatible Manufacturer Part Number | 003-BC4-PNP, 006-BC7-IFC |
Compatible with Manufacturer Part Number | 003-BC4-PNP, 006-BC7-IFC |
Compatible Grainger Part Number | 33HM88, 4JB21 |
Compatible Manufacturer Model Number | 003-BC4-PNP, 006-BC7-IFC |
For Use with Mfr. Model Number | 003-BC4-PNP, 006-BC7-IFC |
For Use With Mfr. Model Number | 003-BC4-PNP, 006-BC7-IFC |
Description
Union, Compatible with Brand Taco, Compatible Pipe Size 3/4 in, Compatible with Grainger Part Number 33HM88, 4JB21, Compatible with Manufacturer Model Number 003-BC4-PNP, 006-BC7-IFC, For Use With Potable Systems Yes, Union Material Bronze, Union to Pipe Connection Type Sweat, Union to Pump Connection Size 3/4 in, Union to Pump Connection Type FNPT, Compatible with Series 110, Compatible with Pump Type In-Line Circulating Pumps
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARREN-RUPP Versamatic Valve - Ball (V241BN)
- ARMSTRONG INTERNATIONAL Float Type Air Vent, 267 psi (11AV-1/2"-#38)
- WARREN-RUPP Versamatic Seat - Valve (V240BN)
- JOHNSON PUMP 500GPH Auto Bilge Pump 3/4" 12V Mag Switch (05503-00)
- TACO Cartridge, For 2KGX8 (0010-034RP)
- TACO Undersink Valve, 1/2 x 1/2 (HLV-1)
- TACO Cartridge, For 4PC85, 4PC86 (003-001RP)
- TACO Flange Kit, Pipe Size 3/4 In. NPT, SS, PK2 (110-251SF-1)
- TACO Cartridge, For 4PC78 (0011-009RP)
- TACO Aquastat, Temperature (563-2)
- STENNER Pump Tube, #7X Santoprene, PK5 (S4007X-5)
- Taco Pump Parts