Shop All Water Heater Parts
Taco
Taco LeakBreaker 3/4" NPT Water Heater Shut-Off Valve & Actuator
Mfr # LB-075-H-1LF
Zoro # G604993330
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Taco
- MFR # LB-075-H-1LF
- Zoro # G604993330
- UPC # 687752422375
- Country of Origin Unknown
- Category Water Heater Parts
Description
Taco the taco leakbreaker is a water heater leak protection device that protects against flood damage from the containment failure of a water heater. It consists of a control unit, valve with actuator and sensor. This re-settable, testable protection device can be installed on any style water heater to shut-off the incoming water supply, preventing additional water flow to a damaged water heater. The two color led light and audible alarm lets you know the status of leakbreaker at all times. The taco leakbreaker is installed on the incoming cold water supply to the water heater, shutting off the water to a leaking water heater. The plumb and plug design is specifically engineered for use on a new or retrofit installation. Components are pre-wired to simplify the installation process, just plug in the sensor, valve, power supply and/or batteries. Leakbreaker can be tested anytime and then be reset to guard against a future leak. features: quick connect wiring leakbreaker module operates with power cord or 4 aa batteries (not included) 2 color led status light audible alarm alarm mute 2 n/o; n/c dry contacts full port valve easy removable actuator service: potable water water temp: 33f to 220f maximum operating pressure:140 psi maximum shut off pressure: 125 psi maximum static pressure: 300 psi maximum ambient temp: 135f 3/4 in. Npt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" X 1/8" X 1" BASEBOARD TEE (302-254)
- EVERFLOW 3/8" Flare x 1/4" MIP Reducing 90° Elbow Pipe Fitting; Brass (F49R-3814)
- JONES STEPHENS Toe Touch Conversion Kit, 1-Hole, RB (B5161RB)
- GENOVA 102131L 3X1-1/2 ABS SANITARY TEE HXHXH (ABS 00401 1200HA)
- TACO Leak Detection System, NPT Connection (LB-075-H-2LF)
- RINNAI Condensing Vent Elbow 45, 3x5 Concentric, PK2 (224077PP)
- RHEEM Anode, .900 X 50.375 R-Tech (AP11526BD)
- RINNAI Vent Kit Exhaust Pipe 11.4 - 20.3 In (FOT-219)
- RHEEM Anode (SP11309C)
- RINNAI Pipe Cover Enclosure for SE Tankless Water Heaters (PCD07-EW)
- RINNAI Kit Gas Conv Lpg To Ng Re Rep 140 160 (104000311)
- Taco Water Heater Parts