Shop All Level Switches
Taco
SPDT Flow Switch 24/125/250VAC 1500 gpm
Mfr # IFSWSBR-1
Zoro # G6068535
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type SPDT
- Voltage 24/125/250VAC
- Max. Pressure 250 psi
- Max. Flow GPM 1,500 gpm
- Max. Pressure (PSI) 250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taco
- MFR # IFSWSBR-1
- Zoro # G6068535
- UPC # 687752299397
- Country of Origin United States
- Category Level Switches
Dimensions
Overall Length | 3.5 in |
Overall Height | 4.7 in |
Connection Size | 1 in |
Overall Width | 3.7 in |
For Pipe Size | 1 in |
Description
Flow Switch, Ambient Temperature - Maximum 151 Degrees F, Ambient Temperature - Minimum 32 Degrees F, Connection Size 1 in, Connection Type NPT, Contact Rating (AC) 10 A @ 125/250V, Contact Rating (DC) 15A @125/250VAC, Filter Rating - Maximum Not Applicable, Flow Rate - Maximum 9.5 gpm, Flow Rate - Minimum 4.5 gpm, Flow Switch Type Paddle, For Pipe Size 1 in, Frequency 60 Hz, Hazardous Location Specification Not Applicable, Horsepower - Maximum 1/3 hp, Housing Material Brass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG INTERNATIONAL Float Type Air Vent, 173 psi (1AV-1/2"-7/64)
- FRANKLIN ELECTRIC Condensate Removal Pump, 2/7 gal, 1/30 hp (554631)
- OASE UV Lamp, Fits Oase Brand (40965)
- SANDPIPER Repair Kit, Santoprene, 1-1/2 In Pump (476.182.354)
- TACO 1" SPDT Flow Switch 24/125/250VAC 1500 gpm (IFS01BR-1)
- TACO 1" SPDT Flow Switch 24/125/250VAC 1500 gpm (IFSH1BR-1)
- TACO 1" SPDT Flow Switch 24/125/250VAC 1500 gpm (IFSH1BF-1)
- TACO 1" SPDT Flow Switch 24/125/250VAC 1500 gpm (IFSWSBF-1)
- TACO 1" 2 SPDT Flow Switch 24/125/250VAC 1500 gpm (IFSW2BF-1)
- TACO 1" SPDT Flow Switch 24/125/250VAC 1500 gpm (IFS01BF-1)
- SJE-RHOMBUS NO Mechanical Float Switch 230VAC (30PMD2WP)
- Taco Level Switches