Shop All Pump Parts
Taco
Smart Plug, Plastic, 120V, 4" L x 2" W
Mfr # SP115-1
Zoro # G0358071
product price: $132.24
/ea
Free Shipping & Returns
$132.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Voltage 120 V
- Includes NTC Thermistor
- Compliance UL
- Width (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taco
- MFR # SP115-1
- Zoro # G0358071
- UPC # 190145009072
- Country of Origin Mexico
- Category Pump Parts
Dimensions
Width (In.) | 2 in |
Length (In.) | 4 in |
Details
Item | Smart Plug |
Material | Plastic |
Voltage | 120 V |
Includes | NTC Thermistor |
Compliance | UL |
Bell & Gossett Pump Model | Series C-35 |
For Pump Number | All Taco Bronze or Stainless Steel 00 and 1400 Series, Except 4PC79, 2KGV8, 2KGV9. All Grundfos Bronze or Stainless Steel Pumps, Except 4JA12. All Bell & Gossett Bronze Pumps except 4JA89, 4JA90 OR 90 Series. |
Compatible with Brand | Bell & Gossett, Grundfos, Taco |
Phase and Brand | TACO |
Compatible with Pump Type | In-Line Circulating Pumps |
Compatible with Series | 00, 1400, C-35 |
Description
Smart Plug, Compatible with Brand Bell & Gossett, Grundfos, Taco, Compatible with Series 00, 1400, C-35, Compatible with Pump Type In-Line Circulating Pumps, Includes NTC Thermistor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOSATRON Dosatron Dosa-Lock Injector Lockout Device (DOSA-LOCK)
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (150MS1H5D4)
- BERLISS Mechanical Seal, Type 6A, 3/4 In., Buna, Carbon Face, Ceramic Cup (BSP-601)
- SANDPIPER Double Diaphragm Pump, Stainless steel, Air Operated, 105 GPM (HDB1 1/2,SGN8SS.)
- TACO Packing Kit 759-495Rp 8 (759-495RP)
- TACO 24 Hour Timer Assembly (265-1)
- TACO Cartridge, For 4JB24, 4PC94 (009-021RP)
- TACO Cartridge, For 3GZV2, 3GZV9, 4JB23, 4PC89 (007-045RP)
- TACO Replacement Pump Cartridge (005-020RP)
- TACO Cartridge, For 3GZV5, 3GZW5, 4PC91 (008-045RP)
- MCDONNELL & MILLER Paddle Kit, SS, PK4 (FS4-15SS)
- Taco Pump Parts