Shop All Flange
Taco
Rp Gasket
Mfr # 1600-024RP
Zoro # G3612710
product price: $25.12
/ea
Sold in multiples of 2 for $50.24
$50.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible with Brand Taco
- Compatible with Series 121 & 1600 Series
- Compatible with Pump Type Condensate Removal Pumps, In-Line Circulating Pumps
- Compatible with Manufacturer Model Number 1600, 1610, 1611, 1614, 1622, 1624
- Compatible with Manufacturer Part Number 1600, 1610, 1611, 1614, 1622, 1624
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Compatible with Brand | Taco |
Compatible with Series | 121 & 1600 Series |
Compatible with Pump Type | Condensate Removal Pumps, In-Line Circulating Pumps |
Compatible with Manufacturer Model Number | 1600, 1610, 1611, 1614, 1622, 1624 |
Compatible with Manufacturer Part Number | 1600, 1610, 1611, 1614, 1622, 1624 |
Compatible Grainger Part Number | 30K919, 30K944, 30K936 |
Compatible with Manufacturer Model Number [NEW] | 1600, 1610, 1611, 1614, 1622, 1624 |
Compatible Manufacturer Part Number | 1600, 1610, 1611, 1614, 1622, 1624 |
Compatible Manufacturer Model Number | 1600, 1610, 1611, 1614, 1622, 1624 |
For Use with Mfr. Model Number | 1600, 1610, 1611, 1614, 1622, 1624 |
For Use With Mfr. Model Number | 1600, 1610, 1611, 1614, 1622, 1624 |
Description
Compatible with Brand Taco, Compatible with Grainger Part Number 30K919, 30K944, 30K936, Compatible with Manufacturer Model Number 1600, 1610, 1611, 1614, 1622, 1624, Compatible with Series 121 & 1600 Series, Compatible with Pump Type Condensate Removal Pumps, In-Line Circulating Pumps
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS DTT2160MB 16" Bathtub Waste & Overflow Drain (DTT2160MB)
- ZORO SELECT PVC Coupling, Socket x Socket, 3/8 in Pipe Size (429003)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (W172PLP-6M-4R)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End Lateral Wye (Y) - 304SS (28AMP-1.5-304)
- TACO Isolation Flange, 1" FNPT, Brass/Steel (SFL-100T)
- KINGSTON BRASS 8Inch Shower Arm with Flange, Brushed Nickel (K208M8)
- KINGSTON BRASS 58Inch OD Bell Flange, Brushed Brass (FLBELL587)
- PLUMB PAK Flange For 1/2 In Copper Pipe 2 Pc Ch (K857-20)
- BELL & GOSSETT Flange, Chrome Plated Steel, 3/4 NPT, PK2 (101501LF)
- KINGSTON BRASS 6Inch Shower Arm with Flange, Brushed Nickel (K206M8)
- THRIFCO PLUMBING 1 Inch Galvanized Steel Floor Flange (5219025)
- Taco Flange