Shop All Hot Water Circulating Pumps
Taco
Radiant heating Circulator Pump, 1/25, 115V, Flange Connection
Mfr # 00R-F6-4IFC
Zoro # G8913858
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V
- HP 1/25
- Housing Material Cast iron
- Inlet/Outlet Size 3/4"; 1"; 1-1/4"; 1-1/2"
- Pump Type Self Lubricating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taco
- MFR # 00R-F6-4IFC
- Zoro # G8913858
- Country of Origin United States
- Category Hot Water Circulating Pumps
Dimensions
Inlet/Outlet Size | 3/4"; 1"; 1-1/4"; 1-1/2" |
Details
Item | Radiant heating Circulator Pump |
Voltage | 115V |
HP | 1/25 |
Housing Material | Cast iron |
Pump Type | Self Lubricating |
Connection Style | Flange |
Max. GPM @ Head | 12.5 @ 15 ft. |
Min. GPM @ Head | 0 gpm @ 0 ft. |
Phase | 1 |
Description
Circulator,115V,Flanged,Cast Iron,IFC
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene (3HJW5)
- PROCON Pump, Rotary Vane, SS, GPH: 190 (115B190F31BA 250)
- SPRINGER PARTS Mechanical Seal; Replaces GOULDS PUMPS 10K81 (10K81SP)
- GRUNDFOS Kit, head SD-S-1-PP/E/C-1 Dosing Pump Kits - Chemical Metering Pumps (97751104)
- TACO Hydronic Circulating Pump, 1/20 hp, 115V, 1 Phase, Flange Connection (0010-MSF2-IFC)
- TACO HVAC Circulating Pump, 1/6 hp, 115V/230V, 1 Phase, Flange Connection (2400-20S-3P)
- TACO HVAC Circulating Pump, 1/25 hp, 115V, 1 Phase, Sweat Connection (008-BC6)
- TACO HVAC Circulating Pump, 1/8 hp, 115V, 1 Phase, Flange Connection (009-F5-IFC)
- TACO Hydronic Circulating Pump, 1/8 hp, 115V, 1 Phase, Flange Connection (0010-F3)
- TACO Taco ZVC406-4 Zone Valve Control With Priority Zoning Circulator - 6 Zone (ZVC406-4)
- BELL & GOSSETT HVAC Circulating Pump, 1/4 hp, 115V/208V-230V, 1 Phase, Flange Connection (1EF018LF)
- Taco Hot Water Circulating Pumps