Shop All Sump Pump Motors
Taco
Pump Motor, 1/12 hp, 115V AC
Mfr # 110-223RP
Zoro # G405347370
product price: $450.99
/ea
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Phase Single
- Compatible with Brand Taco
- Compatible with Manufacturer Model Number 110, 117, HC
- Manufacturer Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taco
- MFR # 110-223RP
- Zoro # G405347370
- UPC # 687752005509
- Country of Origin Mexico
- Category Sump Pump Motors
Dimensions
Manufacturer Warranty Length | 1 yr |
Body Diameter | 7 7/8 in |
Description
Circulating Pump Motor, Compatible with Brand Taco, Compatible with Grainger Part Number 30K919, Compatible with Manufacturer Model Number 110, 117, HC, Compatible with Pump Type In-Line Circulating Pumps, Compatible with Series 100, Compatible with Series Family 110, 111, 112, 113, 120, Horsepower 1/12, Maximum Ambient Temperature 150 Degrees F, Maximum RPM 1,725 RPM, Minimum Ambient Temperature 39 Degrees F, Motor Enclosure Design Open Dripproof, Motor Thermal Protection None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET 90S3M339 DAndD Powerdrive S3M Single STS Replacement Timing Belt (90-S3M-339-DD)
- PARKER Crimp Fitting, 3/8" I.D., F, ORS (1JC43-6-6)
- LINCOLN Packer, Wheel Bearing (102929)
- ENERPAC Spring Washer (DA4284108)
- ZOELLER SUMP PUMP SUBMRSBL 15' (STBC201)
- ARMSTRONG PUMPS Pump Motor, 1/4 hp, 115V AC (816141-001)
- ARMSTRONG PUMPS Pump Motor, 1/2 hp, 115V AC (811757-001)
- ARMSTRONG PUMPS Pump Motor, 1/4 hp, 120V AC (817025-007)
- ZOELLER SINK PUMP SYSTM 13HP (1104-0082)
- Taco Pump Motors