Shop All Hot Water Circulating Pumps
This Product is Discontinued
Taco
Pump 2 Inch Flange (Discontinued)
Mfr # 2400-50/2
Zoro # G3260330
Free Shipping & Returns
This Product is Discontinued
Key Features
- Housing Material Cast iron
- Inlet/Outlet Size 2"
- Pump Type Open Drip Proof, Permanent Split Capacitor, Thermally Ptotected
- Connection Style Flange
- Max. GPM @ Head 90 gpm @ 46 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Taco
- MFR # 2400-50/2
- Zoro # G3260330
- Country of Origin United States
- Category Hot Water Circulating Pumps
Dimensions
Inlet/Outlet Size | 2" |
Details
Item | Circulator Pump |
Housing Material | Cast iron |
Pump Type | Open Drip Proof, Permanent Split Capacitor, Thermally Ptotected |
Connection Style | Flange |
Max. GPM @ Head | 90 gpm @ 46 ft. |
Description
Pump 2 Inch Flange
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.