Shop All Hot Water Circulating Pumps
Taco
Potable Water Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection
Mfr # 0013-MSSF2-IFC
Zoro # G0385421
Free Shipping & Returns
$629.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- HP 1/6 hp
- Housing Material Stainless steel
- Phase - Pumps 1
- Phase Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Taco
- MFR # 0013-MSSF2-IFC
- Zoro # G0385421
- UPC # 195445189073
- Country of Origin United States
- Category Hot Water Circulating Pumps
Dimensions
Inlet/Outlet Size | 3/4 in to 1-1/2 in |
Manufacturers Warranty Length | 3 yr |
Face to Face Dimension | 6 1/2 in |
Manufacturer Warranty Length | 3 yr |
Overall Width | 6.25 in |
Compatible Discharge Pipe Size | 3/4 in, 1 in, 1 1/4 in, 1 1/2 in |
Compatible Intake Pipe Size | 3/4 in, 1 in, 1 1/4 in, 1 1/2 in |
Overall Height | 6.5 in |
Overall Length | 7.25 in |
Description
Potable Water Circulating Pump, Compatible Intake Pipe Size 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, Connection Type Flange, Face to Face Dimension 6 1/2 in, Flange or Union Included No, For Use With Potable Systems Yes, Horsepower 1/6, Maximum Feet of Head 33 ft, Maximum Flow Rate @ 10 Feet of Head 26 gpm, Maximum Flow Rate @ 15 Feet of Head 21 gpm, Maximum Flow Rate @ 1 Foot of Head 32 gpm, Nameplate Voltage 115V AC, Number of Speeds 3, Phase Single, Pump Type Multi-Speed, Series Family 00
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAMOTION Cartridge Fits All Aquamotion Amr Pumps (CTR)
- ARMSTRONG PUMPS Seal Kit, EPDM, Armstrong (880202-677K)
- K2 PUMPS 2 Quick Connect Fitting (AQC200K)
- DAYTON Centrifugal Pump, 1 HP, 3 Ph, 208-230/460V (2YEW1)
- TACO Potable Water Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (0013-SF3)
- TACO Circulator Pump, 1/8, 115V, Flange Connection (113-4S)
- TACO Hydronic Circulating Pump, 1/20 hp, 115V, 1 Phase, Flange Connection (0010-MSF2-IFC)
- TACO Hydronic Circulating Pump, 1/8 hp, 115V, 1 Phase, Flange Connection (0010-F3)
- TACO HVAC Circulating Pump, 1/6 hp, 115V/230V, 1 Phase, Flange Connection (2400-30S-3P)
- TACO Potable Water Circulating Pump, 1/25 hp, 230, 1 Phase, Flange Connection (008-SF7Y)
- TACO 0011 120V Cartridge Circulator (0011)
- Taco Hot Water Circulating Pumps