Shop All Hot Water Circulating Pumps
Taco
Potable Water Circulating Pump, 1/40 hp, 115V, 1 Phase, Sweat Connection
Mfr # 003-B4
Zoro # G3453256
Free Shipping & Returns
$328.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- HP 1/40 hp
- Housing Material Bronze
- Phase Single
- Phase - Pumps 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Taco
- MFR # 003-B4
- Zoro # G3453256
- UPC # 687752199444
- Country of Origin United States
- Category Hot Water Circulating Pumps
Dimensions
Inlet/Outlet Size | 3/4 in |
Manufacturers Warranty Length | 3 yr |
Face to Face Dimension | 4 3/8 in |
Length | 5 1/8 in |
Width | 3 5/16 in |
Overall Width | 3.31 in |
Overall Length | 5.13 in |
Overall Height | 4.38 in |
Compatible Discharge Pipe Size | 3/4 in |
Compatible Intake Pipe Size | 3/4 in |
Manufacturer Warranty Length | 3 yr |
Description
Potable Water Circulating Pump, Compatible Intake Pipe Size 3/4 in, Connection Type Sweat, Face to Face Dimension 4 3/8 in, For Use With Potable Systems Yes, Horsepower 1/40, Maximum Feet of Head 5 ft, Maximum Flow Rate @ 1 Foot of Head 6 gpm, Nameplate Voltage 115V AC, Number of Speeds 1, Phase Single, Pump Type Standard, Series Family 00, Maximum Flow Rate @ 5 Feet of Head 0 gpm, Series 003, Amps 0.43 A, Body Gasket Material EPDM, Compatible Discharge Pipe Size 3/4 in
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 5 HP, 134 ft. Max. Head (3BF1J9B0)
- PIUSI USA PIUSI Magnetic Bypass Adaptor, Red (F18400000)
- DAYTON Shallow Well Jet Pump, Plastic, 3/4 HP, Outlet: 1" NPT (4HFA1)
- DAYTON NO Mechanical Float Switch 115VAC (6PNV1)
- TACO HVAC Circulating Pump, 1/2 hp, 115, 1 Phase, Flange Connection (2400-70-3P)
- TACO 0011 120V Cartridge Circulator (0011)
- TACO HVAC Circulating Pump, 1/35 hp, 115V, 1 Phase, Flange Connection (005-F2)
- TACO HVAC Circulating Pump, 1/25 hp, 115V, 1 Phase, Flange Connection (007-F5-7IFC)
- TACO HVAC Circulating Pump, 1/6 hp, 115V/230V, 1 Phase, Flange Connection (2400-30S-3P)
- TACO Potable Water Circulating Pump, 1/8 hp, 115V, 1 Phase, Flange Connection (0014-SF1)
- BELL & GOSSETT Hydronic Circulating Pump, 1 hp, 208 to 230/460, 3 Phase, Flange Connection (179288LF)
- Taco Hot Water Circulating Pumps