Shop All Hot Water Circulating Pumps
Taco
Potable Water Circulating Pump, 1/40 hp, 115V, 1 Phase, NPT Connection
Mfr # 006-ST4-1
Zoro # G3501364
original price:
$385.99
15% off
new price: $327.40
/ea
Free Shipping & Returns
$327.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- HP 1/40 hp
- Housing Material Stainless steel
- Phase Single
- Phase - Pumps 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taco
- MFR # 006-ST4-1
- Zoro # G3501364
- UPC # 687752589153
- Country of Origin United States
- Category Hot Water Circulating Pumps
Dimensions
Inlet/Outlet Size | 3/4 in |
Width | 3 5/16 in |
Manufacturers Warranty Length | 3 yr |
Length | 5 1/8 in |
Face to Face Dimension | 4 in |
Overall Length | 5.63 in |
Overall Width | 3.09 in |
Compatible Intake Pipe Size | 3/4 in |
Manufacturer Warranty Length | 3 yr |
Compatible Discharge Pipe Size | 3/4 in |
Description
Potable Water Circulating Pump, Compatible Intake Pipe Size 3/4 in, Connection Type FNPT, Face to Face Dimension 4 in, For Use With Potable Systems Yes, Horsepower 1/40, Maximum Feet of Head 10 ft, Maximum Flow Rate @ 10 Feet of Head 0 gpm, Maximum Flow Rate @ 1 Foot of Head 12 gpm, Nameplate Voltage 115V AC, Number of Speeds 1, Phase Single, Pump Type Standard, Series Family 00, Maximum Flow Rate @ 5 Feet of Head 7 gpm, Series 006, Amps 0.52 A, Body Gasket Material EPDM
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A E S INDUSTRIES 5 Gallon Pail Pump (745)
- PULSATRON Diaphragm Metering Pump, 12 GPD, 150 PSI (LB03SA-KTC1-G19)
- HUSKY Fuel Hose Swivel, Safe-T-Break 3/4" (006310)
- BECKETT Pump-115V In Pan Condensate (IPC13A)
- TACO HVAC Circulating Pump, 1/2 hp, 115V/230V, 1 Phase, Flange Connection (2400-50S-3P)
- TACO Potable Circulating Pump, 1/40HP, Flanged (006-BC7-IFC)
- TACO Potable Water Circulating Pump, 1/8 hp, 115V, 1 Phase, Flange Connection (009-SF5)
- TACO Circulator Pump, 1/8, 115V, Flange Connection (113-4S)
- TACO 1/3HP 115V 3450rpm SS Cir Pump (2400-45S-3P)
- TACO Taco 007-ZF5-3IFC Priority Zoning Circulator 007 Series With Integral Flow Check - 115 VAC (007-ZF5-3IFC)
- GRUNDFOS Hydronic Circulating Pump, Flanged, 1/3HP (95906631)
- Taco Hot Water Circulating Pumps