Shop All Hot Water Circulating Pumps
Taco
Potable Water Circulating Pump, 1/25 hp, 115V, 1 Phase, Flange Connection
Mfr # 007-SF5
Zoro # G3138563
product price: $480.37
/ea
Free Shipping & Returns
$480.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- HP 1/25 hp
- Housing Material Stainless steel
- Phase Single
- Phase - Pumps 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taco
- MFR # 007-SF5
- Zoro # G3138563
- UPC # 687752591033
- Country of Origin United States
- Category Hot Water Circulating Pumps
Dimensions
Inlet/Outlet Size | 3/4 in to 1-1/2 in |
Face to Face Dimension | 6 3/8 in |
Length | 6 1/8 in |
Width | 4 3/4 in |
Manufacturers Warranty Length | 3 yr |
Overall Height | 6.38 in |
Overall Width | 5 in |
Overall Length | 6.13 in |
Compatible Intake Pipe Size | 3/4 in, 1 in, 1 1/4 in, 1 1/2 in |
Compatible Discharge Pipe Size | 3/4 in, 1 in, 1 1/4 in, 1 1/2 in |
Manufacturer Warranty Length | 3 yr |
Description
Potable Water Circulating Pump, Compatible Intake Pipe Size 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, Connection Type Flange, Face to Face Dimension 6 3/8 in, Flange or Union Included No, For Use With Potable Systems Yes, Horsepower 1/25, Maximum Feet of Head 10 ft, Maximum Flow Rate @ 10 Feet of Head 0 gpm, Maximum Flow Rate @ 1 Foot of Head 22 gpm, Nameplate Voltage 115V AC, Number of Speeds 1, Phase Single, Pump Type Standard, Series Family 00, Maximum Flow Rate @ 5 Feet of Head 15 gpm, Series 007
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEABODY ENGINEERING ProChem® Process Chemical Storage Tank, Vertical, Closed Top, 25 gal. (01-31262)
- BELL & GOSSETT Hydronic Circulating Pump, 1/25 hp, 115V, 1 Phase, Union Connection (103255LF)
- FLOTEC Jet Pump, Shallow Well, Cast Iron, 1/2HP (FP4155)
- DAYTON Bronze/Brass 1/2 HP Centrifugal Pump 208-230/460V (2ZWR6)
- TACO HVAC Circulating Pump, 1/35 hp, 230, 1 Phase, Flange Connection (005-F4Y)
- TACO Hydronic Circulating Pump, 1/8 hp, 115V, 1 Phase, Flange Connection (009-F5)
- TACO Hydronic Circulating Pump, Flanged, 18 ft (0018E-2F4)
- TACO 1/25 HP 115V 1-Phase Flange Connection Hydronic Circulating Pump (007-F5)
- TACO Taco ZVC406-4 Zone Valve Control With Priority Zoning Circulator - 6 Zone (ZVC406-4)
- TACO Potable Water Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (0013-MSSF2-IFC)
- TACO HVAC Circulating Pump, 1/8 hp, 115V, 1 Phase, Flange Connection (0010-F3-1IFC)
- Taco Hot Water Circulating Pumps